Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

Smart UPS, 1.5kVA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8

  • Item # 1AYA5
  • Mfr. Model # Smart1500LCD
  • Catalog Page # 225
  • UNSPSC # 39121610
Smart UPS, 1.5kVA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $384.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.68 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. It also provides backup power during power blackout conditions.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 1.5kVA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 13 min./3.5 min.
  • Number of Outlets 8
  • Outlet Type (4) UPS/Surge, (4) Surge
  • UPS Type Line Interactive
  • Mounting Rack/Tower
  • Watts 900W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 3.5"
  • Depth 10.5"
  • Height 17.2"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 60
  • Input Current 8.5A
  • Phase 1
  • Ports DB9 Serial, USB (HID Enabled)
  • Special Features LCD Display Indicates Input Voltage, Battery Capacity and A Variety Of Operating Conditions, Display is Rotatable For Horizontal or Vertical Viewing, Surge Suppression, Long-Lasting Battery Support, Regulates Brownouts and Overvoltages From 75-147V, Poweralert Software
  • Standards UL1778 (USA), Tested to CSA (Canada), Tested to NOM (Mexico), Meets FCC Part 15 Category B (EMI)
  • Includes USB Cable, DB9 Cable, Network (RJ45) Cord, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Smart UPS, 1.5kVA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8 is rated 4.7 out of 5 by 66.
Rated 5 out of 5 by from I've been and I'll still using this product Excellent rack solution with real uptime
Date published: 2017-06-17
Rated 5 out of 5 by from Awesome UPS Until I installed this UPS I thought I was getting good clean power to my routers and modems but after installing this UPS I discovered that the power was dropping to 118vac and 122 on the high side and living in a very rural area the power flickers 3-4 time a week but not anymore, this was the best investment Ive ever made
Date published: 2017-06-14
Rated 5 out of 5 by from Great Product, Easy to install This is a great product, Easy to install and easy to use. I got this for my server and my rack in my basement. It has a great display that is easy to read and know what is being put out easily.
Date published: 2017-03-07
Rated 5 out of 5 by from Perfect size and features Perfect for a remote transmitter site. Need to keep vital I-Net modem, remote control and audio codecs alive and kicking during any power outage up to 2.5 hours. Line conditioning an added plus.
Date published: 2017-03-01
Rated 5 out of 5 by from So far, so good I was worried when I bought this unit for its weight, since I was installing it in an open frame rack (Tripp Lite 12U). I was advised to install it on the bottom and it would be fine. Turns out the rep was correct. It's solid and very quiet. The auto scrolling menu provides details without touching a button. Highly recommended.
Date published: 2017-02-21
Rated 5 out of 5 by from Greta Produtct As today multiples electrical pikes and the equipment continues to run.
Date published: 2017-02-06
Rated 5 out of 5 by from Perfect fit for my home automation/AV rack We really "wired" our house when building it last year - home automation of nearly everything with a switch, whole house and focused area audio, distributed audio/video with matrix switches, etc. Having to troubleshoot after every outage (especially those caused when we threw the wrong breaker) convinced me that a UPS would be worth having. After some research, selected the TrippLite and I'm very pleased with it - it's rack mounted with all the other stuff, conditions the power well, and covers those power interruption gaps perfectly. Should have gotten it sooner.
Date published: 2016-12-21
Rated 5 out of 5 by from Amazing Rock solid. I love it!
Date published: 2016-11-27
  • y_2017, m_7, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_66
  • loc_en_US, sid_1AYA5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.