Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TRIPP LITE

On-Line/Double Conversion UPS System, 16.00kVA, 14.40kW, 13.5 min./5.5 min. Backup Time

  • Item # 14A329
  • My Part #
  • Mfr. Model # SU16KRTG
  • Catalog Page # 213
  • UNSPSC # 39121011
On-Line/Double Conversion UPS System, 16.00kVA, 14.40kW, 13.5 min./5.5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,476.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 600.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, this system provides double-conversion online operation with zero transfer time to the battery. It isolates sensitive equipment from every power problem.

View More

Technical Specs

  • Item UPS System
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 16.00kVA
  • Watts - UPS Systems 14.40kW
  • Input Voltage - UPS Systems 200VAC, 208VAC, 220VAC, 230VAC, 240VAC
  • Output Voltage - UPS Systems 200VAC, 208VAC, 220VAC, 230VAC, 240VAC
  • Backup Time (Half/Full Load) 13.5 min./5.5 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems Hardwired
  • Number of Outlets 8
  • Medical Grade No
  • NEMA Receptacle Configuration (8) C19
  • NEMA Plug Configuration Not Applicable
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 25.8"
  • Height 5.3"
  • Cord Length No Cord
  • Display Type LCD/LED
  • Hz 50/60
  • Input Current 92.0A/88.4A/83.6A/80.0A/76.6A
  • Phase 1
  • Ports DB9 Serial, Contact Closure, USB (HID Enabled), EPO, SNMP/Web Slot
  • Special Features Cold Start, Automatic Inverter Bypass, Manual Bypass Switch, Detachable Hot-Swap PDU
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A, RoHS
  • Includes (2) SU8000RT3UPM UPS Power Modules, (2) BP240V10RT3U Battery Packs, SUPDMB20KIEC Parallel PDU with Bypass Switch, 4-Post Rack Mount Installation Rails, PowerAlert Software and Cables
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.