Skip Content

C3
TRIPP LITE

UPS System, 600VA Power Rating, 120VAC Output Voltage, Number of Outlets: 6

  • Item # 13J033
  • My Part #
  • Mfr. Model # BC600SINE
  • Catalog Page # 225
  • UNSPSC # 39121004
UPS System,Standby,Tower,600VA,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $198.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.99 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 600VA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 11.1 min./3 min.
  • Number of Outlets 6
  • Outlet Type (3) UPS/Surge, (3) Surge
  • UPS Type Standby
  • Mounting Tower
  • Watts 375W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15 R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 6 msec from AC to Battery, 3 msec from Battery to AC
  • Width 5.2"
  • Depth 7.5"
  • Height 10.7"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI), ROHS (Restriction of Hazardous Substances)
  • Includes USB Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


UPS System, 600VA Power Rating, 120VAC Output Voltage, Number of Outlets: 6 is rated 4.8 out of 5 by 4.
Rated 5 out of 5 by from Perfect for my use Because I live in a very rural area and my computer requires true sine wave input I checked the output of this unit with an oscilloscope. The output, both when online and when power fails, is clean and consistent, without spikes or dips, and a consistent 60 hz. at 120 +- 2 volts. Good job!
Date published: 2017-03-13
Rated 5 out of 5 by from Cold Start, pure sine wave great for all power failure uses Cold Start is important to me for back up power even if it is not pluged in and running at the time power goes out. The 9 Amp hour battery at 12 volts is easy to change out so you can habe additional patteries all charged up and swap them out in extended power failures. Keeping the internet and phones working until power is restored. Pure sine waves can charge phones, tablets and laptops as well as keep the the lights on.
Date published: 2017-02-23
Rated 5 out of 5 by from It is solid! Everything I want in a battery backup/power conditioner. My system runs without a hiccup through thunderstorms and brief power outages. My BC600SINE makes me smile.
Date published: 2014-10-29
Rated 4 out of 5 by from 600VA is a great machine I believe the BC600SINE has well-protected my valuable computer equipment and data. The one time there was a strange equipment failure of the BC600, Tripp-Lite rapidly shipped me a replacement device. The failure did seem to lead to a connection to the failure of my new Thunderbolt Display, but Apple repaired the power supply that was killed by the failure. I am happy with Tripp-Lite.
Date published: 2014-10-02
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_13J033, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.