Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
TRIPP LITE

Standby UPS System, 650.0VA, 325.0W, 10 min./3 min. Backup Time

  • Item # 13J028
  • My Part #
  • Mfr. Model # ECO650LCD
  • Catalog Page # 213
  • UNSPSC # 39121004
Standby UPS System, 650.0VA, 325.0W, 10 min./3 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 650.0VA
  • Watts - UPS Systems 325.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 10 min./3 min.
  • Mounting - UPS Systems Desktop/Tower
  • Outlet Type - UPS Systems (4) UPS/Surge, (4) Surge
  • Number of Outlets 8
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 6 msec from AC to Battery, 3 msec from Battery to AC
  • Width 10.8"
  • Depth 5.8"
  • Height 3.5"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI), FCC Part 68 / Industries Canada (telecommunications), ROHS (Restriction of Hazardous Substances), ENERGY STAR Qualified
  • Includes USB Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 12reviewers.
Rated 5 out of 5 by Nice little unit I like having the LCD display to give baseline information without having to connect to a computer. I get enough power to survive a 15-minute power "reset" during storms, keeping my FIOS control box online with no interruptions. March 15, 2015
Rated 5 out of 5 Good Product I own 2 of these units and have a lot of power interruptions and spikes. They have done a good job keeping my units online and running. Just what they are designed to do. January 14, 2015
Rated 5 out of 5 by Reliable We've had a couple of power outages and it just gets "back up" to work again iti does what it needs while it saves me money and October 28, 2014
Rated 5 out of 5 by So smart it is simple The thing I love about this UPS is that once you set it up you can count on it. It is one of those things that you forget you even have because it works without worry. In my busy world the last thing I need is more things to worry about. it's just good protection you can count on. October 28, 2014
Rated 5 out of 5 by Very pleased with the unit Purchased unit to keep internet modem alive during a power outage as our home phone is internet based. During several recent outages, the system remained in full operation thanks to Tripp-Lite. I was even able to log onto the internet with my laptop in order to monitor storm status during the outage. September 15, 2013
Rated 5 out of 5 by It Died But the good news is our server is fine. I am part of a rural electric cooperative who's job is to keep the lights on. However sometimes things are out of our control. Recently our office was a victim of a lightning strike which took out our phones and internet, three UPS's (Tripp-lites as well) but only one computer and printer and thankfully saved our server which was protected by the ECO650LCD. It paid the ultimate price but my precious files are fine. And yes of course I replaced them all with more Tripp-Lite's. They did their job. September 12, 2013
Rated 5 out of 5 by Excellent UPS with feedback I use several ECO650VA's to back up Mac Mini's and their monitors. They've proven to be a great investment to protect the computers. The LCD display has proven itself useful to educate users about power-saving settings and their eco-footprint. September 4, 2013
Rated 5 out of 5 by Excellent product I found it while searching for a UPS and it is worth every penny, excellent product, not expensive and relliable. Thanks. May 31, 2013
  • 2015-09-08T19:48:56.896-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_13J028, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.