Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

6-Outlet Datacom Surge Protector, 35.5kA, NEMA: 5-15P, 10-13/16"L, Gray

  • Item# 9P718
  • Mfr. Model# TLP604TEL
  • Catalog Page# N/A
  • UNSPSC# 39121610
6-Outlet Datacom Surge Protector, 35.5kA, NEMA: 5-15P, 10-13/16"L, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.97 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AC surge suppression shields equipment from the strongest surges and line noise. A built-in power switch and 15 amp circuit breaker offer power, control, and overload protection over all outlets. The fail-safe thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 6
  • Color Gray
  • Cord Length 4 ft.
  • Communication Port (2) RJ11 Telephone
  • Rated Joules 790
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 10-13/16"
  • Max. Surge Current 35.5kA
  • Mounting Style Keyhole
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 1-27/32"
  • Depth 1-15/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 1
  • Outlet Center Distance 28.5mm
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac Line Protection
  • Hz 50/60
  • Includes 6 ft. Telephone Cord, Instruction Manual with Warranty Information
  • Standards UL1449/1363/497A/cUL, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by I would buy it again The price and functionality is great. I bought it to sit on top of my desk and out the way. Does the job perfectly May 23, 2016
Rated 5 out of 5 by Has the features I needed I had on of these for several years and never lost equipment due to surges. Very pleased so I purchased another one. March 16, 2015
Rated 5 out of 5 by I love this product! Do the research you will agree. It is a great product. February 15, 2015
  • 2016-07-29 T00:50:08.642-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_9P718, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.