Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

8-Outlet Datacom Surge Protector, 144kA, NEMA: Right Angle 5-15P, 9-35/64"L, White

  • Item# 5JK47
  • Mfr. Model# TLP808TEL
  • Catalog Page# 514
  • UNSPSC# 39121610
8-Outlet Datacom Surge Protector, 144kA, NEMA: Right Angle 5-15P, 9-35/64"L, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $83.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 8
  • Color White
  • Cord Length 8 ft.
  • Communication Port (2) RJ11 Telephone
  • Rated Joules 2160
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 9-35/64"
  • Max. Surge Current 144kA
  • Mounting Style Multiple Keyhole
  • Power Indicator Yes
  • Noise Attenuation Up to 40dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration Right Angle 5-15P
  • Width 4-55/64"
  • Depth 1-33/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 3
  • Outlet Center Distance 75mm Horizontal and 41.6mm Vertical
  • For Use With Home Computers and Other Important Electrical Equipment
  • Hz 50/60
  • Includes 6 ft. Telephone Cord, Instruction Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), UL497A (Communications), FCC Part 68 (Communications), cUL / CSA (Canada), Industry Canada (Communications), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
  • Footnotes 1,2,4,6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 9reviewers.
Rated 5 out of 5 by Superior product Shipping was fast, price was good, product as advertised. August 20, 2016
Rated 5 out of 5 by This Product Works! This product works as advertised! I use it to protect sensitive equipment from surges and spikes at the remote gate operators at a rural airport. We used to go through several control boards a year, and this was an easy and cost effective way to mitigate the problem, and the units hold up well in a less-than-perfect environment. It also has plenty of space for control transformer and equipment service plugs. I'd recommend for use anywhere. October 2, 2014
Rated 5 out of 5 by Very good product!!! I've had the Tripp-Lite TLP808TEL-2160 joule for sometime time. I have my computer & telephone connected to it. Also my 55" Visio TV. They are extremely good surge protectors. We get a lot of electrical storms in Florida & my Tripp-Lite's do the job to prevent electrical out'ages.I highly recommend these products. October 1, 2014
Rated 5 out of 5 by Unit has protected us from power surges and unexpected lightning. We use this unit to supply all power to electronic items for our computer. When we leave for extended times, we shut down all equipment and then switch this strip off providing an added layer of protection from power fluctuations and spikes from storms. September 18, 2013
Rated 5 out of 5 by Good product, reliable and sturdy I recommend the Tripp-lite TLP808TEL surge protector because of its durability, reliability and complete protection of both the power and telephone connections attached to it. September 16, 2013
Rated 5 out of 5 by Happy in CT My Tripp-Lite Surge Suppressors has been reliable and trouble free. I have my computer, and time machine all connected to my Tripp-Lite TLP808TEL with no problems.I would like to have another one for the television set. The company is a pleasure to do business with and if the price comes down a bit, I would purchase more.Thank you. September 14, 2013
Rated 5 out of 5 by Great Surg Protection I've used Tripp-Lite Surge Suppressors for several years. I've found them to be reliable & trouble free. I have my computer, phone , printer & fax all connected to my Tripp-Lite TLP808TEL with no problems. Also our 55" TV uses the TLP808TEL. Also your company is a pleasure to do business with.Thank you. September 5, 2013
Rated 5 out of 5 by Great Product, Works Great This was easy to install and has worked flawlessly since I have had it. November 6, 2012
  • 2016-09-28 T18:39:17.706-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_5JK47, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.