Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Surge Protector Plug Adapter with Data Port, Black, Connector Type: 5-15R, Plug Configuration: 5-15P

  • Item# 5JK40
  • Mfr. Model# TRAVELER
  • Catalog Page# 514
  • UNSPSC# 39121610
Surge Protector Plug Adapter with Data Port, Black, Connector Type: 5-15R, Plug Configuration: 5-15P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $30.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Surge Protector Plug Adapter with Data Port
  • Number of Outlets 2
  • Voltage 120VAC
  • Amps 15
  • Color Black
  • Circuit Breaker Yes
  • NEMA Connector 5-15R
  • Plug Configuration 5-15P
  • Connector Type 5-15R
  • Standards UL1449 3rd Edition (AC Suppression), NOM (Mexico), UL1363 (Power Tap), UL497A (Communications), FCC Part 68 (Communications), cUL / CSA (Canada), Industry Canada (Communications), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
  • Max. Surge Current 30kA
  • Power Indicator No
  • Rated Joules 1050
  • Outlet Surge Protection Yes
  • Telephone/Fax Surge Protection Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 37reviewers.
Rated 5 out of 5 by Simple and convenient Bought this protector for our cordless phones. Recent on/off power outage fried all the phone batteries. This one is compact and also protects the phone line in addition to electrical power. A week after installing, we experienced another on/off outage with these installed. The main phone did not need to be reset for the first time ever after one of those occurrences. August 6, 2016
Rated 4 out of 5 by Portable Surge Protector is the right one This is a good one with plenty of protection. My only complaint is that it is limited to 120 volts.....not usable overseas. May 13, 2016
Rated 3 out of 5 by Handy but top button stiff Good unit for traveling. Wish it had more joule protection but size and joule is trade off December 18, 2015
Rated 5 out of 5 by You need this For anyone who travels with a laptop, don't even think about plugging in without this protection. Has all the outlets you need and ethernet as well. The retracting outlet prongs are a great idea - they won't get bent in your bag. Have used mine several times. No serious issues but plenty of power dimming or lost for a second. I'm sure this has kept me online. No cons I can find. Just buy one and try it out. You'll be convinced. March 17, 2015
Rated 5 out of 5 by a great product works great. easy to carry along while traveling. glad to have it in hotel rooms with me. March 16, 2015
Rated 4 out of 5 by great product Great product and excellent warranty, and nice and slim profile. March 16, 2015
Rated 4 out of 5 by lightweight, inexpensive, protection As far as I know, I have not had to test this product's protective qualities yet. But I trust the brand and was pleased they offered a lightweight and inexpensive option for my laptop. So far everything has worked well. The retractable plug does sometimes retract when being pushed into the new safety outlets, but a finger on the button solves that. January 30, 2015
Rated 5 out of 5 by Great slim fit design. Excellent warranty. Great slim fit design. Excellent warranty. The warranty is what made this a real no brainer for me. January 29, 2015
  • 2016-08-25 T02:57:37.157-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_37, tr_37
  • loc_en_US, sid_5JK40, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.