Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

7-Outlet Surge Protector Outlet Strip, 72kA, NEMA: 5-15P, 11-11/16"L, Black

  • Item# 4HHG9
  • Mfr. Model# TLP712B
  • Catalog Page# N/A
  • UNSPSC# 39121610
7-Outlet Surge Protector Outlet Strip, 72kA, NEMA: 5-15P, 11-11/16"L, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.83 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 7
  • Color - Ext. Cords and Outlet Strips Black
  • Cord Length - Ext. Cords and Outlet Strips 12 ft.
  • Rated Joules 1080
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Number of Transformer Outlets 1
  • Voltage 120
  • Length 11-11/16"
  • Max. Surge Current 72kA
  • Mounting Style Keyhole
  • Noise Attenuation Up to 20dB
  • Width 2-3/64"
  • Depth 1-21/64"
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Outlet Center Distance 29mm Standard, 33mm Last Standard and Transformer
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac Protection
  • Hz 50/60
  • Includes (7) Safety Covers, Instruction Manual and Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression), NOM (Mexico), UL1363 (Power Tap), cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


7-Outlet Surge Protector Outlet Strip, 72kA, NEMA: 5-15P, 11-11/16 In L, Black is rated 5.0 out of 5 by 26.
Rated 5 out of 5 by from Like this surge protector This meets my needs perfectly! I needed a narrow black surge protector strip with at least 6 outlets and a 12' cord. They aren't easy to find, so I was thrilled to get this one!
Date published: 2017-03-13
Rated 5 out of 5 by from Love the Long Cord! I am very happy with the my Tripp-Lite Surge Protector. The packaging was sturdy, instructions well-written, and it was easy to set-up. I would recommend this product and purchase it again.
Date published: 2017-03-07
Rated 5 out of 5 by from Does the job well I needed a fairly heavy extension to handle several electrical items. This does the job well. I have a couple other identical units, also working just fine. Happy with price, function and speedy delivery.
Date published: 2017-02-21
Rated 5 out of 5 by from great protection My bedroom has only a couple of outlets and I used to plug and unplug everything. Now I have the 12 ft long cord and I can use the devices needed and charge them too. I love the bright indicator light that reminds me to turn it off when I don't need it.
Date published: 2017-01-29
Rated 5 out of 5 by from Great Surge Protector I play drums on stage and I bought this to build into a table that I built for on stage performance. the length of the cord is great because it can reach anywhere and how the outlets are spaced are really good. It's a good product.
Date published: 2017-01-22
Rated 5 out of 5 by from Excellent portable charger! I love this charger. Great quality, and it simply works. The price is excellent too.
Date published: 2016-12-27
Rated 5 out of 5 by from Perfect, simple product for needs I was looking for a slim power strip to fit in a tight spot, and this did the trick. I'm powering up a lot of equipment that I need protected, and I feel very safe with this product. Good pricing, good quality, no fake marketing schemes.
Date published: 2016-10-04
Rated 5 out of 5 by from Works Great and worth every penny Would recommend this to anyone to protect there equipment.
Date published: 2016-08-19
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_26
  • loc_en_US, sid_4HHG9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.