Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

7-Outlet Surge Protector Outlet Strip, 72kA, NEMA: 5-15P, 11-11/16"L, White

  • Item# 4HHG8
  • Mfr. Model# TLP712
  • Catalog Page# N/A
  • UNSPSC# 39121610
7-Outlet Surge Protector Outlet Strip, 72kA, NEMA: 5-15P, 11-11/16"L, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $32.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to protect your computers, printers, satellite systems, and electronics from surge damage with affordable, state-of-the-art suppressors.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Outlets 7
  • Color White
  • Cord Length 12 ft.
  • Rated Joules 1080
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 11-11/16"
  • Max. Surge Current 72kA
  • Mounting Style Keyhole
  • Power Indicator Yes
  • Noise Attenuation Up to 20dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 2-3/64"
  • Depth 1-21/64"
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 1
  • Outlet Center Distance 29mm Standard, 33mm Last Standard and Transformer
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac Protection
  • Hz 50/60
  • Includes Instruction Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression), NOM (Mexico), UL1363 (Power Tap), cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.9 out of 5 by 19reviewers.
Rated 5 out of 5 by Works Great and worth every penny Would recommend this to anyone to protect there equipment. August 19, 2016
Rated 5 out of 5 by Exactly what I was looking for! This protector is great. I was looking for a longer one that wasn't just an extension cord for my television, and this Tripp surge protector fits the bill. Looks nice too. July 30, 2016
Rated 5 out of 5 by Great Power Strip! Nice, heavy, long cable. Feels good and solid. Does exactly what I need. July 19, 2016
Rated 5 out of 5 by Perfect for me I needed a strip that allowed space for the oversized plugs for my entertainment devices. This one worked great. July 10, 2016
Rated 5 out of 5 by works great, installs easy, perfect cord length This surge protector by tripplite is perfect , easy to install and a great value. Plugs go in and out of the receptacles with ease but also stay firmly in place. Great purchase, great value. June 9, 2016
Rated 5 out of 5 by Great quality! I use Tripp Lite products throughout our home. All of the surge protectors and the computer system UPS are built with quality materials that hold up well over the years. I've had this surge protector for a couple years now. It still looks new and works great. December 4, 2015
Rated 5 out of 5 by Perfect Size cord The surge protector gives me peace of mind, and the 12 foot cord makes sure ALL of my electronics are safe. THANK YOU!! December 3, 2015
Rated 5 out of 5 by A great product electric product protection I use the product to protect my home computers, modems, printers and security system. I even use this product to protect the circuit boards in my new smart AC and furnace system . In the event of a power failure or power spike I am fully protected. This product has the potential to protect my very important files and system data. If you don't have one of these you then you should buy one. I have three of these in various locations throughout my house. I feel fully protected. December 3, 2015
  • 2016-09-22 T04:28:16.552-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_19, tr_19
  • loc_en_US, sid_4HHG8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.