Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

8-Outlet Datacom Surge Protector, 216kA, NEMA: Right Angle 5-15P, 9-35/64"L, Black

  • Item# 3RY86
  • Mfr. Model# TLP810NET
  • Catalog Page# 514
  • UNSPSC# 39121610
8-Outlet Datacom Surge Protector, 216kA, NEMA: Right Angle 5-15P, 9-35/64"L, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $87.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 8
  • Color Black
  • Cord Length 10 ft.
  • Communication Port (2) Coaxial, (2) RJ11 Telephone, (2) RJ45 Network
  • Rated Joules 3240
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 9-35/64"
  • Max. Surge Current 216kA
  • Mounting Style Keyhole
  • Power Indicator Yes
  • Noise Attenuation Up to 40dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration Right Angle 5-15P
  • Width 4-55/64"
  • Depth 1-33/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection Yes
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 3
  • Outlet Center Distance 28.5mm Standard and 57mm Transformer
  • For Use With Personal Computers, Modems, Cad/Cam/Cae Workstations, Network Nodes, Fileservers, Point-Of-Sale Terminals, Audio/Visual Devices, and More
  • Hz 50/60
  • Includes 6 ft. Telephone Cord, 6 ft. Network Cable, 6 ft. Coax Cable, Instruction Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), UL497A (Communications), FCC Part 68 (Communications), cUL / CSA (Canada), Industry Canada (Communications), Approvals RoHS
  • Footnotes 1,2,3,4,6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 89reviewers.
Rated 4 out of 5 by Looks good so far Like it has some recepticals sized for transformers larger than normal plugs June 30, 2016
Rated 5 out of 5 by I would buy this product again! Much clearer picture and better protection for my TV. June 27, 2016
Rated 5 out of 5 by Class protection for your valuable electronics! Bought this product for our church praise and worship band to protect our mixer and computer. Did the research and this is the product that will give you the protection you need for your valuable equipment. June 13, 2016
Rated 5 out of 5 by Great It's everything I want, with a little bit more, you can't go wrong having all things into one unit. Plus the sockets are spaced out so there's room enough for the big plug in things. I really like it. Not to mention the long cord, and the joules, did I say "GREAT" May 15, 2016
Rated 5 out of 5 by surge protector it has lots of plugins for a verity of uses and tel. plus internet not sure if it works until i have a surge or lightning strike i hope it does April 11, 2016
Rated 5 out of 5 by My new Tripp-Lite saved my computer. I live in a rural area and have a electric co-op as my utility provider. I have multiple power outages yearly and power surges caused by demand spikes and lightning to ground strikes often. I owned a Tripp-Lite surge protector for 5 years which finally was tripped so many times its internal warning system started to beep constantly telling me its protection was failing due to just plain being worn out from doing its job. Not once in dozens of surge protection activation did my Tripp-Lite fail to save my equipment from damage. Bought another Tripp-Lite surge protector to replace the worn out unit confident it will work just as well, and I was proven correct, as the power surges have continued and my equipment is still undamaged. February 24, 2016
Rated 5 out of 5 by Appears to be a great design and well made I purchased this surge protector based on recommendations and for all the features. I like how it has a high joule rating and how long the power cord is. I also like that it has room for the transformer style of power cords. February 23, 2016
Rated 5 out of 5 by Great Surge Protector Perfect protection for Television. February 23, 2016
  • 2016-08-28 T04:44:41.314-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_89, tr_89
  • loc_en_US, sid_3RY86, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.