Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

10-Outlet Datacom Surge Protector, 12kA, NEMA: 5-15P, 12"L, Black

  • Item# 33L727
  • Mfr. Model# TLP1008TEL
  • Catalog Page# N/A
  • UNSPSC# 39121610
10-Outlet Datacom Surge Protector, 12kA, NEMA: 5-15P, 12"L, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $60.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in RJ11 jacks prevent surges from damaging your modem/fax equipment — built-in splitter protects two devices sharing a single line.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 10
  • Color Black
  • Cord Length 8 ft.
  • Communication Port (3) RJ11 Telephone
  • Rated Joules 2400
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 12"
  • Max. Surge Current 12kA
  • Mounting Style Multiple Keyhole
  • Power Indicator Yes
  • Noise Attenuation Up to 40dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 5-1/4"
  • Depth 2"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 4
  • Outlet Center Distance 28.4mm Standard, 56.8mm Standard and Transformer
  • For Use With Home Computers, TV/VCR/DVD Players, Stereos and Other Important Electrical Equipment
  • Hz 50/60
  • Includes 6 ft. RJ11 Telephone Cable, Instruction Manual and Warranty Information
  • Standards UL1449/1363/497A/cUL/FCC Part68/Industry Canada, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 17reviewers.
Rated 5 out of 5 by Great product We purchased 7 of these, and they work great! July 18, 2016
Rated 5 out of 5 by Surge Protector perfect for new TV/audio system This Highly rated high end technology unit was perfect to protect my new TV and Audio components! July 6, 2016
Rated 5 out of 5 by Great product and worth every bit of its price I now feel that all my expensive electronics are protected June 15, 2016
Rated 5 out of 5 by 10 outlet surge protector Good price. Arrived quickly and well packaged. Has worked well with a computer, 2 monitors, a printer and fax attached. June 7, 2016
Rated 5 out of 5 by Good Good April 16, 2016
Rated 4 out of 5 by You don't know you need it until you need it I'm not sure what to say since I don't know how well this works until it dies. April 11, 2016
Rated 5 out of 5 by Best On The Market Wired lab tested surge protectors and made this their singlular recommendation. Internals wear out or blow and you fail to check the lights cause it's tucked away, leaving you without protection. Not this one. Worn out or blown and it won't provide juice - you know you need to replace. Only way to go. March 20, 2016
Rated 4 out of 5 by Won't know till it works It seems like a robust unit and well reviewed which is why I got it. It is buried in a cabinet holding electronic components though I can still see the monitoring lights. I want to protect those components that I cannot unplug easily when I'm away. I personally could live without an 8-foot cord which takes up a lot of room but it makes it useful for other uses than mine. It is a difficult thing to review something that stands by until trouble. None of us will know it works properly until the warning lights tell us it handled a surge and our electronics still work. February 23, 2016
  • 2016-08-23 T00:28:45.224-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_17, tr_17
  • loc_en_US, sid_33L727, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.