Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

6-Outlet Surge Protector Outlet Strip, 36kA, NEMA: 5-15P, 10-11/32"L, Gray

  • Item# 2MY53
  • Mfr. Model# TLP604
  • Catalog Page# N/A
  • UNSPSC# 39121610
6-Outlet Surge Protector Outlet Strip, 36kA, NEMA: 5-15P, 10-11/32"L, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.48 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This outlet strip is designed to protect critical electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 4 ft.
  • Rated Joules 790
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Number of Transformer Outlets 1
  • Voltage 120
  • Length 10-11/32"
  • Max. Surge Current 36kA
  • Mounting Style Keyhole
  • Width 1-5/8"
  • Depth 1-17/64"
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Outlet Center Distance 28.5mm
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac Line Protection
  • Hz 50/60
  • Includes Instruction Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL / CSA (Canada), Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


6-Outlet Surge Protector Outlet Strip, 36kA, NEMA: 5-15P, 10-11/32 In L, Gray is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Simple and elegant Nice that it had a short cord needed it for a tight space . Seems like a great warranty
Date published: 2017-01-01
Rated 5 out of 5 by from This product is amazing I purchased this item today for home use, I currently use it for my HDTV, Cable box, and my Xbox 360. It works amazing and it is available at a very good price. I would suggest that anyone who needs one with at least 6 outlets should get this one.
Date published: 2011-08-27
  • y_2017, m_2, d_19, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2MY53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.