Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

6-Outlet Surge Protector Outlet Strip, 45kA, NEMA: 5-15P, 12-1/2"L, Beige

  • Item# 2MY46
  • Mfr. Model# PM6SN1
  • Catalog Page# 514
  • UNSPSC# 39121610
6-Outlet Surge Protector Outlet Strip, 45kA, NEMA: 5-15P, 12-1/2"L, Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $46.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Outlets 6
  • Color Beige
  • Cord Length 6 ft.
  • Rated Joules 900
  • Medical Grade No
  • Housing Material Metal
  • Voltage 120
  • Max. Amps 15
  • Length 12-1/2"
  • Max. Surge Current 45kA
  • Mounting Style Keyhole
  • Noise Attenuation Up to 20dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 2-1/2"
  • Depth 1-1/2"
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Outlet Center Distance 38.89mm
  • For Use With Offers Multiple Outlet Power Distribution and Surge Suppression In Workbench, Wallmount Or Floor Mount Applications. Ideal Protection For Home Appliances, Entertainment Centers, Industrial Equipment and Other Electronic Loads
  • Hz 50/60
  • Includes 6 NEMA 5-15R Output Receptacles
  • Standards UL1449 3rd Edition (AC Suppression), cUL / CSA (Canada), Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Nice unit Seems well made, no problems so far. Great for the price. December 6, 2013
Rated 5 out of 5 by Solid strip! Great all metal housing, able to mount it to the wall, unless you get hit by lightening this will outlast anything you plug into it. December 22, 2011
  • 2016-10-31 T19:24:04.976-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2MY46, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.