Skip Content

ST
TRIPP LITE

Surge Protector Plug Adapter, Black, Connector Type: 5-15R, Plug Configuration: 5-15P

  • Item# 2KGD5
  • Mfr. Model# SWIVEL6
  • Catalog Page# 514
  • UNSPSC# 39121610
Surge Protector Plug Adapter, Black, Connector Type: 5-15R, Plug Configuration: 5-15P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $27.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Surge Protector Plug Adapter
  • Number of Outlets 6
  • Voltage 120VAC
  • Amps 15
  • Color Black
  • Circuit Breaker Yes
  • NEMA Connector 5-15R
  • Plug Configuration 5-15P
  • Connector Type 5-15R
  • Standards UL1449 3rd Edition (AC Suppression), cUL / CSA (Canada), Approvals RoHS
  • Max. Surge Current 60kA
  • Noise Attenuation Up to 20dB
  • Power Indicator No
  • Rated Joules 1500
  • Outlet Surge Protection Yes
  • Telephone/Fax Surge Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 65reviewers.
Rated 5 out of 5 Works great for me More versital than a power strip. Can accommodate more power adapters. March 16, 2015
Rated 5 out of 5 by Best Power source i have ever purchased I was very happy to find an outlet source that would not stick out. Space is a necessary these days with all of your electrical requirements and this item does the job. February 24, 2015
Rated 5 out of 5 by Great product! Love this - works efficiently and masterfully - not much to write about since it is such a simplistic concept, however having the grounding light and power lights ensuring things are working as they should, is comforting...plus it is black! So many others in the marketplace are white - not everything in a room wants to stand out - I prefer the darker color for this type of thing - .good choice on my part! February 11, 2015
Rated 5 out of 5 by does the job after about 9 months can say its done its job..would buy again.. February 8, 2015
Rated 5 out of 5 Established quality product Swivel6 is cleverly convenient, solidly designed and manufactured, and is detailed well on tripplite.com. As Seen On TV copies don't have these features. January 30, 2015
Rated 5 out of 5 by Product is very versatile and high quality The swiveling function makes this item very useful for mixed plug-in needs and helps keep cords close to the wall. January 29, 2015
Rated 5 out of 5 by Great product Very useful with 6 outlets that rotate if needed, and have peace of mind with the insurance coverage protection. January 29, 2015
Rated 5 out of 5 by SWIVEL6 TRIPP LITE I really like this product. Prior to having it my outside chest freezer would sometimes have difficulty powering back on when the electricity went out but since I connected it to this surge protector, I have not had any problems whatsoever. I love the fact that there are light indicators to let you know that the appliance/product is grounded and protected. I also love that this comes in black because I am more partial to products in color other than white. January 28, 2015
  • 2015-09-08T19:46:57.512-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_65, tr_65
  • loc_en_US, sid_2KGD5, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.