Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

6-Outlet Datacom Surge Protector, 35.5kA, NEMA: 5-15P, 10-13/16"L, Gray

  • Item# 15D975
  • Mfr. Model# TLP608TEL
  • Catalog Page# 514
  • UNSPSC# 39121610
6-Outlet Datacom Surge Protector, 35.5kA, NEMA: 5-15P, 10-13/16"L, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $38.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to protect your computers, printers, satellite systems, and electronics from surge damage with affordable, state-of-the-art suppressors.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 6
  • Color Gray
  • Cord Length 8 ft.
  • Communication Port (2) RJ11 Telephone
  • Rated Joules 990
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 10-13/16"
  • Max. Surge Current 35.5kA
  • Mounting Style Wall
  • Power Indicator Yes
  • Noise Attenuation Up to 20dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 1-27/32"
  • Depth 1-15/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 1
  • Outlet Center Distance 28.5mm
  • For Use With Desktop, Network Or Home Computing Application Requiring Ac and Dialup Or Dsl Modem Line Protection
  • Hz 60
  • Green Environmental Attribute RoHS Compliant
  • Includes 6 ft. Telephone Cord, Instruction Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression), UL1449 3rd Edition, UL1363 (Power Tap) UL1363, UL497A (Communications) UL497A FCC Part 68, (Communications) FCC Part 68 cUL / CSA (Canada) cUL Industry Canada Communications) Industry Canada Approvals Exceeds IEEE 587 category A&B specifications
  • Footnotes 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Quality This product is made with the highest quality materials and workmanship! September 5, 2012
  • 2016-08-23 T00:07:23.714-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15D975, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.