Skip Content

WG
TRIPP LITE

Surge Protector Plug Adapter with Data Port, White, Connector Type: 5-15R, Plug Configuration: 5-15P

  • Item # 33L734
  • My Part #
  • Mfr. Model # TRAVELCUBE
  • Catalog Page # N/A
  • UNSPSC # 39121610
Surge Protector,15A,1 Outlet,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $6.15 / each

Web Price $12.47

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable wall-mount cube stores easily in any bag or briefcase, so it can provide protection against harmful surges, spikes, and line noise wherever you go.

View More

Technical Specs

  • Item Surge Protector Plug Adapter with Data Port
  • Number of Outlets 1
  • Voltage 120VAC
  • Amps 15
  • Color White
  • Circuit Breaker Yes
  • NEMA Connector 5-15R
  • Plug Configuration 5-15P
  • Connector Type 5-15R
  • Standards UL1449, Approvals RoHS
  • Max. Surge Current 36kA
  • Noise Attenuation Up to 20dB
  • Power Indicator No
  • Rated Joules 540
  • Outlet Surge Protection Yes
  • Telephone/Fax Surge Protection Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Surge Protector Plug Adapter with Data Port, White, Connector Type: 5-15R, Plug Configuration: 5-15P is rated 5.0 out of 5 by 5.
Rated 5 out of 5 by from Simple & easy. I like this unit for the size, it doesn't cover the top outlet. And that Tripp Lite makes surge protectors just for one outlet. Tripp Lite joules ratings are much higher then other manufactures. What I understand the higher the Joules rating the better the unit.
Date published: 2016-12-22
Rated 5 out of 5 by from Great Product & great Warranty I bought 4 Of their products and will be buying more!!!
Date published: 2016-10-31
Rated 5 out of 5 by from I would buy this product again Works great in protecting my gym sole 83.
Date published: 2016-02-23
Rated 5 out of 5 by from Great little surge protector when traveling with laptop. Small, compact surge protector. Does the job protecting my laptop, while traveling on business trips. Small enough to fit in storage pocket of laptop case. Never had an equipment failure due to energy fluctuations or spikes,if the equipment was protected with a Tripp Lite protector and I have and had several over the years.
Date published: 2013-09-16
Rated 5 out of 5 by from Favored item for travel I purchased this travelcube specifically for the ease of use and compact size for traveling and it's convenient and quick use in hotels or a friend's house to help protect my devices.
Date published: 2013-09-06
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_33L734, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.