Skip Content

DG
TRIPP LITE

Surge Protector Plug Adapter with Data Port, Black, Connector Type: 5-15R, Plug Configuration: 5-15P

  • Item # 30EF39
  • My Part #
  • Mfr. Model # SK120USB
  • Catalog Page # N/A
  • UNSPSC # 39121610
Surge Protector Plug Adapter with Data Port, Black, Connector Type: 5-15R, Plug Configuration: 5-15P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMIRFI noise. The surge protector strip helps prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Surge Protector Plug Adapter with Data Port
  • Number of Outlets 3
  • Voltage 120VAC
  • Color Black
  • Circuit Breaker Yes
  • NEMA Connector 5-15R
  • Plug Configuration 5-15P
  • Connector Type 5-15R
  • Standards UL1449 3rd Edition/cULus
  • Max. Surge Current 27kA
  • Power Indicator Yes
  • Rated Joules 540
  • Outlet Surge Protection Yes
  • Telephone/Fax Surge Protection No
  • Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms