Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TRIPP LITE

Surge Protector Plug Adapter with Data Port, Light Gray, Connector Type: 5-15R

  • Item # 15D978
  • My Part #
  • Mfr. Model # SK5TEL-0
  • Catalog Page # N/A
  • UNSPSC # 39121610
Surge Protector Plug Adapter with Data Port, Light Gray, Connector Type: 5-15R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Surge Protector Plug Adapter with Data Port
  • Number of Outlets 5
  • Voltage 120VAC
  • Amps 15
  • Color Light Gray
  • Circuit Breaker Yes
  • NEMA Connector 5-15R
  • Plug Configuration 5-15P
  • Connector Type 5-15R
  • Standards UL1449 3rd Edition (AC Suppression), UL1449 3rd Edition cUL / CSA (Canada) cUL Approvals RoHS
  • Max. Surge Current 72kA
  • Noise Attenuation Up to 20db
  • Power Indicator Yes
  • Rated Joules 1080
  • Outlet Surge Protection Yes
  • Telephone/Fax Surge Protection Yes
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms