ST
TRIPP LITE

Standby UPS System, 500.0VA, 300.0W, 16 min./5 min. Backup Time

  • Item # 6FXP5
  • My Part #
  • Mfr. Model # POS500
  • Catalog Page # 213
  • UNSPSC # 39121011
Standby UPS System, 500.0VA, 300.0W, 16 min./5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $167.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.96 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standby UPS system is designed to provide cost-effective backup power and power protection for an individual computer.

• USB port
• Fax/modem line surge suppression

View More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 500.0VA
  • Watts - UPS Systems 300.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 16 min./5 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems (3) UPS/Surge, (3) Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 4 msec from AC to Battery, 4 msec from Battery to AC
  • Width 3.6"
  • Depth 11.2"
  • Height 6.5"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Built-In Audible Alarm
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI), ENERGY STAR Qualified
  • Includes Poweralert Software, USB Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


UPS System, 500VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Works good Works just like advertised. Simple to set up. Works like a charm.
Date published: 2017-05-30
  • y_2018, m_12, d_14, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6FXP5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.