ST
TRIPP LITE

Standby UPS System, 700.0VA, 425.0W, 17 min./5 min. Backup Time

  • Item # 5JJ98
  • My Part #
  • Mfr. Model # INTERNETOFFICE700
  • Catalog Page # 213
  • UNSPSC # 39121011
Standby UPS System, 700.0VA, 425.0W, 17 min./5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $187.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standby UPS system is designed to provide cost-effective backup power and power protection for an individual computer.

• USB port
• Fax/modem line surge suppression

View More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 700.0VA
  • Watts - UPS Systems 425.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 17 min./5 min.
  • Mounting - UPS Systems Tower/Wall
  • Outlet Type - UPS Systems (3) UPS/Surge, (3) Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 5.2"
  • Depth 7.5"
  • Height 10.8"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 12.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Built-In Audible Alarm
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
  • Includes Poweralert Software, USB Cable, Phone Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


UPS System, 700VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from This product is high quality This product is very high quality and the only battery back up we will purchase, as it is very important that our computers, printers and such are always protected.
Date published: 2017-01-09
Rated 5 out of 5 by from Yes. I would recommend Tripp lite Well built Easy to use Excellent staff support
Date published: 2016-10-19
Rated 5 out of 5 by from Seems to be just what we needed. This product serves as a temporary power source for a telephone controller during those times when our electricity fails. We replaced the unit. Afterwards I took it home and did an autopsy on the old unit. Possibly we only needed to replace the battery in the old unit, but by that time we had already installed the new unit and I didn't have a new 12-volt to test the old unit with. When I find a serviceable 12-v I'll check. We may then have two of these!
Date published: 2016-08-01
Rated 5 out of 5 by from I ahve bought this product in the past. I have these Internet Office 700 UPS systems on all of my computers in my home. They work great and are very reliable for both surge protection and preventing loss of data and work during momentary and extended outages.
Date published: 2016-07-14
Rated 5 out of 5 by from Reliable Battery Back-Up I live in a small town where power outages are common place. With the Internet Office 700 I have peace of mind. Whether I am on my computer and internet, or simply watching satellite TV, this battery back-up keeps everything running. I can rely on Tripp-Lite to keep things going until I decide to shut them down.
Date published: 2013-06-06
Rated 4 out of 5 by from Such a workhorse For all those people (my son and electrician friend) who say those battery backups never work right, I'm here to tell them that they indeed do - you just need to make sure you buy a Tripplite. I purchased this backup approximately 3 years ago (but can't find the documentation to support this for sure) and it has run like a champ and performed like expected all that time. The reason I find myself now replacing it is kind of hard to figure out, though. The (same) electrician came to work on our house 2 weeks ago and was "monkeying" with the breakers in the fusebox. My office equipment was being turned on and off rather frequently during his foray through said box, and at one point, the InternetOffice 700 stayed on for about three hours, until it was completely discharged. At that point, the surge/battery backup "side" gave up the ghost. Currently the surge-protector-only "side" still works and my husband's using it downstairs. So all in all, this was a great unit and it had never let me down up to now. I have now purchased a new Eco550UPS and expect the same great service, and will keep a better eye on the electrician and my office equipment next time.
Date published: 2013-01-03
  • y_2018, m_10, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_5JJ98, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.