ST
TRIPP LITE

Standby UPS System, 850.0VA, 425.0W, 13 min./2.8 min. Backup Time

  • Item # 13J029
  • My Part #
  • Mfr. Model # ECO850LCD
  • Catalog Page # 213
  • UNSPSC # 39121004
Standby UPS System, 850.0VA, 425.0W, 13 min./2.8 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 850.0VA
  • Watts - UPS Systems 425.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 13 min./2.8 min.
  • Mounting - UPS Systems Desktop/Tower
  • Outlet Type - UPS Systems (6) UPS/Surge, (6) Surge
  • Number of Outlets 12
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 6 msec from AC to Battery, 3 msec from Battery to AC
  • Width 12.0"
  • Depth 7.0"
  • Height 3.5"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI), FCC Part 68 / Industries Canada (telecommunications), ROHS (Restriction of Hazardous Substances), ENERGY STAR Qualified
  • Includes USB Cable
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 850VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 12 is rated 4.7 out of 5 by 98.
Rated 4 out of 5 by from Yes. Works great.
Date published: 2018-06-10
Rated 3 out of 5 by from Hardware seems ok, but software is another story The unit itself seems to work fine, but I wasted hours trying to get the PowerAlert local software to work with my Windows 7 Pro system without success. The ability to monitor the device from my computer was a big selling point, so I am not pleased. I think I will wait until they have software that works before buying another one.
Date published: 2018-05-26
Rated 5 out of 5 by from Very satisfied - Very easy to use. - Step up in a few minutes. - Mac integration/power management seamless. - Noticeable reduction in my electricity bill.
Date published: 2018-04-06
Rated 5 out of 5 by from Reliability and value. As an electrician I have used and worked with TrippLite equipment for years. When I decided to utilize a ups for my personal home entertainment equipment there was no hesitation which brand to purchase.
Date published: 2018-03-21
Rated 3 out of 5 by from The Battery life is not long enough I own a small business with 1 server and 3 PC's... Prevent our system from shutting down improperly during a hiccup in the power. And to give the PC enough time to shut down properly during an actual power outage.
Date published: 2018-03-08
Rated 5 out of 5 by from Good ups I used this with a home built desktop but I couldn't get the Poweralert software to run on it. I then switched it to a Dell desktop which had no issue with the software. It works well with the Dell and performed flawlessly during a power outage. I would definitely buy again
Date published: 2017-12-24
Rated 5 out of 5 by from Very Easy Setup Fortunately, I haven't had an opportunity to find out whether this UPS works under disastrous conditions, but it was very easy to set up. Actually took up less of a footprint underneath my desk than I was expecting. There are plenty of available receptacles. Very pleased.
Date published: 2017-12-19
Rated 5 out of 5 by from Great performance, small footprint Bought this unit to replace a "Brand A" which had become increasingly unreliable... very pleased to see how technology has advanced with the ECO Series, with increased "smarts" and runtime/capacity in a considerably more installation-friendly form factor.
Date published: 2017-12-16
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_98
  • loc_en_US, sid_13J029, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.