Skip Content

C3
TRIPP LITE

On-Line/Double Conversion Smart UPS, 1.50kVA, 1.20kW, 14 min./5 min. Backup Time

  • Item # 6FXP9
  • My Part #
  • Mfr. Model # SU1500RTXL2Ua
  • Catalog Page # 213
  • UNSPSC # 39121011
On-Line/Double Conversion Smart UPS, 1.50kVA, 1.20kW, 14 min./5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,042.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, this system provides double-conversion online operation with zero transfer time to the battery. It isolates sensitive equipment from every power problem.

View More

Technical Specs

  • Item Smart UPS
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 1.50kVA
  • Watts - UPS Systems 1.20kW
  • Input Voltage - UPS Systems 100VAC, 110VAC, 120VAC
  • Output Voltage - UPS Systems 100VAC, 110VAC, 120VAC
  • Backup Time (Half/Full Load) 14 min./5 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 19.0"
  • Height 3.5"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 12.0A
  • Phase 1
  • Ports DB9 Serial, Contact Closure, USB (HID Enabled), EPO, SNMP/Web Slot, RS232
  • Special Features True Online Protection with Pure Sine Wave Output, Extended Runtime Option with BP48V24-2U, BP48V60RT-3U, Use in Economy-Mode Saves Operating Costs,
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A
  • Includes PowerAlert Software CD, 1 x 6 ft. USB Cable, 1 x 6-ft. DB9 Cable, 4-Post Rack Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Smart UPS, 1.5kVA Power Rating, 100/110/120VAC Output Voltage, Number of Outlets: 6 is rated 4.5 out of 5 by 10.
Rated 5 out of 5 by from Good product, fair price No issues, easy installation
Date published: 2016-10-25
Rated 5 out of 5 by from Good product, fair price No issues, easy installation
Date published: 2016-10-25
Rated 3 out of 5 by from Difficult to configure. Noisy. We use a couple of these devices in small offices to provide power and shut down multiple computers. Once configured the Agent and UPS perform this function fine. Cons: 1. The fan is very noisy. This system should only be considered for server rooms, not for places people will be working. 2. PowerAlert Power Management Software used to configure the UPS is a complicated beast of a program written in Java. I've run into issues just getting this software to work. Java support on newer computers is becoming less common, and I had to try multiple browsers on my Mac to get it to work. On a Windows 10 computer I had to install Firefox to get the software to work. If this is going in a server room them perhaps I would recommend it, otherwise, no.
Date published: 2016-07-08
Rated 3 out of 5 by from Difficult to configure. Noisy. We use a couple of these devices in small offices to provide power and shut down multiple computers. Once configured the Agent and UPS perform this function fine. Cons: 1. The fan is very noisy. This system should only be considered for server rooms, not for places people will be working. 2. PowerAlert Power Management Software used to configure the UPS is a complicated beast of a program written in Java. I've run into issues just getting this software to work. Java support on newer computers is becoming less common, and I had to try multiple browsers on my Mac to get it to work. On a Windows 10 computer I had to install Firefox to get the software to work. If this is going in a server room them perhaps I would recommend it, otherwise, no.
Date published: 2016-07-08
Rated 4 out of 5 by from Will Not Correct Frequency Issues I called TrippLite and asked if the unit would correct minor frequency issues from a backup generator. They indicated that it would. This however isn't true, in testing the unit passed 62Hz to my equipment before switching to batteries. I guess the "Online Double Conversion" only applies to voltage issues. Now I am stuck fighting to return this item to Tiger Direct because of misinformation.
Date published: 2015-02-06
Rated 5 out of 5 by from I specify these at remote transmitter sites. This product has been a solid performer at remote transmitter sites where I need to protect sensitive electronics. Modern FM transmitters are essentially a computer that controls the RF section. We have not had one problem with these units. The web card access option is an essential feature. I am 100% satisfied.
Date published: 2012-10-29
Rated 5 out of 5 by from I specify these at remote transmitter sites. This product has been a solid performer at remote transmitter sites where I need to protect sensitive electronics. Modern FM transmitters are essentially a computer that controls the RF section. We have not had one problem with these units. The web card access option is an essential feature. I am 100% satisfied.
Date published: 2012-10-29
Rated 5 out of 5 by from Half price any were else in the world. great unit does as specified.
Date published: 2012-07-31
  • y_2018, m_6, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_6FXP9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.