Skip Content

C3
TRIPP LITE

On-Line/Double Conversion Smart UPS, 3.00kVA, 2.40kW, 30 min./12 min. Backup Time

  • Item # 3WA18
  • My Part #
  • Mfr. Model # SU3000RTXL3U
  • Catalog Page # 213
  • UNSPSC # 39121011
OnLine/Double Conversion,3kVA,110/120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,726.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 96.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, this system provides double-conversion online operation with zero transfer time to the battery. It isolates sensitive equipment from every power problem.

View More

Technical Specs

  • Item Smart UPS
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 3.00kVA
  • Watts - UPS Systems 2.40kW
  • Input Voltage - UPS Systems 110VAC, 120VAC
  • Output Voltage - UPS Systems 110VAC, 120VAC
  • Backup Time (Half/Full Load) 30 min./12 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 9
  • Medical Grade No
  • NEMA Receptacle Configuration (4) 5-15R, (4) 5-15/20R, (1) L5-30R
  • NEMA Plug Configuration L5-30P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 17.8"
  • Depth 26.0"
  • Height 5.2"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 24.0A
  • Phase 1
  • Ports DB9 Serial, Contact Closure, USB (HID Enabled), EPO, SNMP/Web Slot, RS232
  • Special Features True Online Protection with Pure Sine Wave Output, Extended Runtime Option with BP72V15-2U, BP72V28RT-3U, Use in Economy-Mode Saves Operating Costs
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A
  • Includes PowerAlert Software and Cables, 4-Post Rackmount Installation Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Smart UPS, 3kVA Power Rating, 110/120VAC Output Voltage, Number of Outlets: 9 is rated 4.3 out of 5 by 3.
Rated 5 out of 5 by from Love it it's not my first purchase and i recommend it
Date published: 2016-11-16
Rated 5 out of 5 by from Excellent First bought the UPS. Then added an extra baterry pack. Now we will add the webcard. Good product, very well built. My first time as a UPS buyer. We have one 3 KVA and one 2.2 KVA. Both with extra batteries. Reliable.
Date published: 2014-05-05
Rated 3 out of 5 by from Have 5 of these in house. Used to back PLC, IT equipment. They all were reliable until recently. In the last 6 months, two units have had failed out of the blue. New batteries were not the answer.The failure seems intermintant in nature. But I cannot have such failures due to the nature of the equipment backed.I am going back to the APC 3000VA units. Cost $1K more but to me, then, I this proved to me that one gets what one pays for.I would not recommend it for critical applications.
Date published: 2013-05-21
  • y_2018, m_4, d_22, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_3WA18, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.