Skip Content

C3
TRIPP LITE

On-Line/Double Conversion Smart UPS, 2.20kVA, 1.60kW, 14 min./4.5 min. Backup Time

  • Item # 3WA14
  • My Part #
  • Mfr. Model # SU2200RTXL2UA
  • Catalog Page # 213
  • UNSPSC # 39121011
On-Line/Double Conversion Smart UPS, 2.20kVA, 1.60kW, 14 min./4.5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,395.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 69.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, this system provides double-conversion online operation with zero transfer time to the battery. It isolates sensitive equipment from every power problem.

View More

Technical Specs

  • Item Smart UPS
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 2.20kVA
  • Watts - UPS Systems 1.60kW
  • Input Voltage - UPS Systems 110VAC, 120VAC
  • Output Voltage - UPS Systems 110VAC, 120VAC
  • Backup Time (Half/Full Load) 14 min./4.5 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 7
  • Medical Grade No
  • NEMA Receptacle Configuration 5-20R, L5-20R
  • NEMA Plug Configuration 5-20P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 19.0"
  • Height 3.5"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 16.0A
  • Phase 1
  • Ports DB9 Serial, Contact Closure, USB (HID Enabled), EPO, SNMP/Web Slot, RS232
  • Special Features True Online Protection with Pure Sine Wave Output, Extended Runtime Option with BP48V24-2U, BP48V60RT-3U, Use in Economy-Mode Saves Operating Costs
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A
  • Includes PowerAlert Software and Cables, 4-Post Rack Enclosure Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Reliable and Easy To Use Our company began replacing our other UPS brands with Tripp-lite over the last few years. This model resides in our branch offices' IT room. Easily setup in a rack, with simple alert options added.. the unit has endured many brown outs, outages and other power issues. Throughout, it has had a higher than average battery life ( as well as ease of replacement), superior reliability, and performed it duties quietly:) We had one instance of customer service and felt it was much better experience than the other brands. Purely based on reliability, I give this 5 stars as it has great endurance and its reliability has saved so much downtime, headaches and additional workload. September 5, 2013
Rated 5 out of 5 by great vaule Great product for the money. The management software is a little clunky but it sets up very easily. I will more than likely look to these if i need another UPS - though I'd probably go with a unit that offers an LCD display to avoid the software. Once you have the software figured out it's not bad just clunky. October 21, 2012
Rated 5 out of 5 by First rate, easy to configure, easy to setup We've well over a dozen of these on campus and they proved very easy to setup and very easy to use. Everything is monitored using the network, and it's easy to see what each system is doing at any given time using the web interface. The reporting features are easy to setup and use. One thing I do like that's built is an attempt to be pro-active, so that we receive alerts when a battery is starting to reach its end of life. This should save us a lot of the headaches we had with our former UPSs. December 20, 2011
  • 2015-09-08T19:49:53.338-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3WA14, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.