ST
TRIPP LITE

On-Line/Double Conversion Smart UPS, 1.00kVA, 800.0W, 14 min./4.5 min. Backup Time

  • Item # 3WA13
  • My Part #
  • Mfr. Model # SU1000RTXL2UA
  • Catalog Page # 213
  • UNSPSC # 39121011
On-Line/Double Conversion Smart UPS, 1.00kVA, 800.0W, 14 min./4.5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $837.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, this system provides double-conversion online operation with zero transfer time to the battery. It isolates sensitive equipment from every power problem.

View More

Technical Specs

  • Item Smart UPS
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 1.00kVA
  • Watts - UPS Systems 800.0W
  • Input Voltage - UPS Systems 100VAC, 110VAC, 120VAC
  • Output Voltage - UPS Systems 100VAC, 110VAC, 120VAC
  • Backup Time (Half/Full Load) 14 min./4.5 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 13.5"
  • Height 3.5"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 8.6A
  • Phase 1
  • Ports DB9 Serial, Contact Closure, USB (HID Enabled), EPO, SNMP/Web Slot, RS232
  • Special Features True Online Protection with Pure Sine Wave Output, Extended Runtime Option with BP24V15RT2U, BP24V28-2U, BP24V70-3U, Use in Economy-Mode Saves Operating Costs,
  • Standards UL1778, CSA, FCC Part 15 Category A
  • Includes PowerAlert Software and Cables, Mounting Hardware for 4 Post Rack Enclosures
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Smart UPS, 1kVA Power Rating, 100/110/120VAC Output Voltage, Number of Outlets: 6 is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from I run all my computers on these. Easy to use. Great service Computers, AVID, & Pyramix workstations backup. Easy to set up, control alarm, and shut off. Battery charge must be kept up when not in use. system and load status are easy to see.
Date published: 2017-11-27
Rated 5 out of 5 by from So far I would purchase more... Backing up an important part of my class A building. Easy install and has been good so far, but has only been a month.
Date published: 2017-04-06
Rated 5 out of 5 by from Keeps our equipment from going down and from being damaged by power surges The Tripplite UPS has kept our equipment from shutting down during power outages and from being damaged by power surges
Date published: 2013-11-25
  • y_2018, m_8, d_18, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_3WA13, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.