Skip Content

TP
TRIPP LITE

Smart UPS, 60kVA Power Rating, 120/208VAC Output Voltage, Number of Outlets: 0

  • Item # 3ACG3
  • My Part #
  • Mfr. Model # SU60K
  • Catalog Page # N/A
  • UNSPSC # 39121011
Smart UPS,On-Line,Tower,60kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36,442.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1356.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, this system provides double-conversion online operation with zero transfer time to the battery. It isolates sensitive equipment from every power problem.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 60kVA
  • Output Voltage 120/208VAC
  • Backup Time (Half/Full Load) 14.2 min./5.5 min.
  • Number of Outlets 0
  • Outlet Type Hardwired
  • Mounting Tower
  • Watts 48kW
  • Input Voltage 120/208VAC
  • NEMA Plug Configuration Not Applicable
  • NEMA Receptacle Configuration No Configuration
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 20.5"
  • Depth 37.7"
  • Height 66.9"
  • Cord Length No Cord
  • Display Type LCD/LED
  • Hz 50/60
  • Input Current 125.0A
  • Phase 3
  • Ports DB9 Serial, SNMP/Web Slot
  • Special Features Double Conversion Protection, Extended Runtime w/Battery Packs BPE480VB, BPE480VC
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A, RoHS
  • Includes PowerAlert Software and Cables, Parallel Cable (for 1+1 Operation)
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.