Skip Content

TP
TRIPP LITE

Smart UPS, 5kVA Power Rating, 120/208/240VAC Output Voltage, Number of Outlets: 12

  • Item # 2GZU2
  • My Part #
  • Mfr. Model # SU5000RT4U
  • Catalog Page # 225
  • UNSPSC # 39121011
Smart UPS,On-Line,Rack/Tower,5kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,845.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 189.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, this system provides backup power and protection for your equipment. The double-conversion online operation with zero transfer time to the battery isolates sensitive equipment from every power problem.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 5kVA
  • Output Voltage 120/208/240VAC
  • Backup Time (Half/Full Load) 14 min./6 min.
  • Number of Outlets 12
  • Outlet Type UPS/Surge
  • Mounting Rack/Tower
  • Watts 3.8kW
  • Input Voltage 120/208/240VAC
  • NEMA Plug Configuration L14-30P
  • NEMA Receptacle Configuration L6-30R, L6-20R, 5-20R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.5"
  • Depth 30.8"
  • Height 7.0"
  • Cord Length 10 ft.
  • Display Type LCD/LED
  • Hz 60
  • Input Current 21.0A
  • Phase 1
  • Ports DB9 Serial, Contact Closure, USB (HID Enabled), EPO, SNMP/Web Slot, RS232
  • Special Features True Online Protection with Pure Sine Wave Output, Use in Economy Mode to Save Operating Costs, Extended Runtime Option with BP192V557C-1PH, BP192V787C-1PH, BP192V1037C-1PH, BP192V1407C-1PH, Hot-Swappable Feature Lets Users Replace/Repair UPS without Powering Down Connected Equipment,
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A
  • Includes USB, DB9 and EPO Cables, Rack Mount Installation Kit for 4 Post Rack Enclosures
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.