Skip Content
TP
TRIPP LITE

Smart UPS, 3kVA Power Rating, 110/120VAC Output Voltage, Number of Outlets: 9

  • Item # 2GZR5
  • My Part #
  • Mfr. Model # SU3000XL
  • Catalog Page # 225
  • UNSPSC # 39121011
Smart UPS,On-Line,Tower,3kVA,110/120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,833.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 75.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, this system provides backup power and protection for your equipment. The double-conversion online operation with zero transfer time to the battery isolates sensitive equipment from every power problem.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 3kVA
  • Output Voltage 110/120VAC
  • Backup Time (Half/Full Load) 14 min./5 min.
  • Number of Outlets 9
  • Outlet Type UPS/Surge
  • Mounting Tower
  • Watts 2.4kW
  • Input Voltage 110/120VAC
  • NEMA Plug Configuration L5-30P
  • NEMA Receptacle Configuration 5-15R, 5-20R, L5-30R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 0 msec
  • Width 9.0"
  • Depth 20.5"
  • Height 10.3"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 24.0A
  • Phase 1
  • Ports DB9 Serial, Contact Closure, USB (HID Enabled), SNMP/Web Slot, RS232
  • Special Features True Online Protection with Pure Sine Wave Output, Use in Economy Mode to Save Operating Costs, Extended Runtime Option with BP72V15-2U, BP72V28RT-3U,
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A
  • Includes PowerAlert Software and Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This SU3000XL system has paid for itself already. I've been using this system for about a year and it has been working great. I have it protecting Leitz CMM and it has filtered this system from major power interruptions. My focus has been on the interruption and/or surges and not so much as a backup. Since putting it online I haven't had a single system failure. The only reason why I gave it a 4 star rating is that the software the comes with this system doesn't work that great. I tried using it to monitor the incoming power. The software doesn't let you customize it and is confusing at times. Also the software kept locking up or stopped communicating with the SU3000XL system. I finally removed it from my computer. December 18, 2011
  • 2015-09-08T19:46:35.642-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2GZR5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.