Skip Content

TP
TRIPP LITE

On-Line/Double Conversion Smart UPS, 20.00kVA, 16.00kW, 13 min./5 min. Backup Time

  • Item # 2GZP6
  • My Part #
  • Mfr. Model # SU20K3/3
  • Catalog Page # N/A
  • UNSPSC # 39121011
On-Line/Double Conversion,20.00kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,128.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 607.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For mission-critical applications, this system provides backup power and protection for your equipment. The double-conversion online operation with zero transfer time to the battery isolates sensitive equipment from every power problem.

View More

Technical Specs

  • Item Smart UPS
  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 20.00kVA
  • Watts - UPS Systems 16.00kW
  • Input Voltage - UPS Systems 120VAC, 208VAC
  • Output Voltage - UPS Systems 120VAC, 208VAC
  • Backup Time (Half/Full Load) 13 min./5 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems Hardwired
  • Number of Outlets 0
  • Medical Grade No
  • NEMA Receptacle Configuration No Configuration
  • NEMA Plug Configuration Not Applicable
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 19.5"
  • Depth 36.8"
  • Height 36.0"
  • Cord Length No Cord
  • Display Type LCD/LED
  • Hz 50/60
  • Input Current 60.0A
  • Phase 3
  • Ports DB9 Serial, Contact Closure, SNMP/Web Slot, RS232, AS400
  • Special Features Double Conversion Protection, Extended Runtime w/BP240V99, BP240V120, BP240V150, BP240V1207C, BP240V1507C, Power Management Software
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A
  • Includes PowerAlert Software and Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Smart UPS, 20kVA Power Rating, 120/208VAC Output Voltage, Number of Outlets: 0 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from What's a power surge? We've been having this system for around 3 years now, other than the basic maintenance (cleaning air filters mostly) we have not have the need to get back to it. Once it was setup power surges became things of the past. A power outage? no problem, no programs have been lost and no tests have been interrupted for a power outage, there's always plenty of time to finish work and shutdown properly thanks to this helpful piece of equipment.
Date published: 2013-09-05
  • y_2018, m_4, d_18, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2GZP6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.