Skip Content

ST
TRIPP LITE

Smart Rack Enclosure, Mounting Style: Wall Mount, Load Rating: 140 lbs., 14.00" Height

  • Item # 19N902
  • My Part #
  • Mfr. Model # SRW6U
  • Catalog Page # 347
  • UNSPSC # 24102001
Rack Enclosure,14 in H,23.5 in W,17 in D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $273.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 33.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Data Comm Cabinets
Perfect for organizing and protecting rack-mount servers, storage, and network/telecom equipment quickly. Black finish.

View More

Technical Specs

  • Item Smart Rack Enclosure
  • Mounting Style Wall Mount
  • Height 14.00"
  • Width 23.00"
  • Depth 17.00"
  • Load Rating 140 lbs.
  • Finish Powder Coated
  • Rack Units 6U
  • Includes (4) Side Panels
  • Material Heavy Duty Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.1 out of 5 by 7reviewers.
Rated 2 out of 5 by Make sure that your UPS will fit in this I purchased this unit only to find out that it's depth is too shallow to accommodate the Online UPS I had ordered also. It take a bit od sleuthing to determine the proper fit. Had I had known, I would have bought a deeper unit. April 13, 2015
Rated 3 out of 5 by Mixed results The racks are solid and they function quite well, I've used these in the past and purchased 5 more recently. The screw kits that were included in these 5 were random, no two were a like. Some had the plastic spacers for all the screws while others had none or only a few, some had missing square mounts, one set had more screws in it than could fit in every single hole on both side while others didn't have enough for half. Some of the internal mounted blocks were twisted or severally damaged when installed and I was unable to reuse them. At least one of the enclosures the horizontal hole where the vertical pole was mounted had been rounded out by someone over torquing the screw to the point the square nut just spun in the square hole until it was round. I had to use vice grips and a drill to get them apart. Mounting these to a wall: A+ I like the top piece that goes onto the wall first and then you slide it over it. Space for UPS, switches and patch panels: A+ Just the right depth and width for what I needed Locking doors: A+ Unlike the previoius versions, there is only one key for this model which makes things more simple, previous had a seperate key for the side panels as where this has an internal latch that locks it shut and just the keyed door on the front. Ease of use: A+ Once you get the rails where you want and in the format you want (pre tapped holes or square holes for rackmount nuts) things just go together. All the doors come off for easy access from the front or two sides. Side doors are interchangable and don't require much clearance to remove unlike previous versions. Recommendation for easy install: Lay the rack on it's back, remove the front door and load everything you want in and screw it to the rails, much easier than trying to balance them horizontally, especially a UPS or other heavy equipment. Consistancy of included hardware: D- Read the top half about why. I would still recommend getting them, just be sure to buy your own screws and nuts or you may find yourself in a bind. Also, there is no wall mount hardware included, which for me isn't an issue as every wall is different but may frustrate some people who do not know it's not there. February 23, 2014
Rated 5 out of 5 by A great product for extended star topologies I'm using this to house a 24-port switch, wireless AP and ethernet-controlled power switch in an extended star. I needed a secure cabinet, and this fits the bill. I love how it has provisions for fans to be mounted in the bottom for extra cooling capacity down the road. September 30, 2013
Rated 5 out of 5 by This little cabinet rocks! If you need a small business network enclosure for your data or security network, this is a value priced solution that has great retrofit access from removable side panels for access after initial installation. Very functional. September 11, 2013
Rated 5 out of 5 by Quick and Easy I was able to hang this unit by myself for an expansion to our network. This is a great unit and I will buy another for future expansions. July 31, 2013
Rated 5 out of 5 by Excellent home network rack I bought this for my home network. I have a study/work room that I have my equipment located in and was looking for a small cabinet that could rack mount equipment. Although this unit is designed to go on the wall, it works perfectly on the floor. I mounted four small wheel casters on the bottom so that I could move it around. Solid construction, flexibility in opening the front, sides, and small outlets in back. Worth the buy. March 3, 2013
Rated 4 out of 5 by Well made rack enclosure I have installed this unit in my new home - I have Cat6 from all rooms to into a patch bay in this rack unit. The quality of manufacture is first rate - thoughtful design features that are flexible for a range of uses. My only complaint is that it ships with 12 nuts/screws. This is a 6U unit and if you install 6 x 1U devices (switch, power supply etc) then you need 6 x 4 = 24 nuts/screws. Sure you can buy more screws but they tend to come in bags of 50. The screws are so cheap why not include 24 with the unit? Overall this unit is great and I would recommend. November 17, 2012
  • 2015-09-08T19:50:01.011-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_19N902, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.