Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Rack Mount Bracket

  • Item# 6HKH7
  • Mfr. Model# B132-004-RB
  • Catalog Page# 450
  • UNSPSC# 31162506
Rack Mount Bracket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.11 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Data Comm Cabinets
Perfect for organizing and protecting rack-mount servers, storage, and network/telecom equipment quickly. Black finish.

View More

Technical Specs

  • Item Rack Mount Bracket
  • Type Rack Mount
  • Includes 1U, 3-space, Rackmount Panel
  • Material of Construction 14 Gauge Steel
  • Rack Units 1
  • Number of Ports Up To Three Of Tripp Lite's 4-Port Cat5 Extender/Splitter Local Units
  • Finish Black
  • Height (In.) 1.75
  • Width (In.) 19
  • Depth (In.) 1.25
  • For Use With 6HKG2, 6HKP3, 6HKG5, 6HKG3, 6HKG4, 6HKG7, 6HKP4, 6HKG6, 6HKN7, 6HKN8, 6HKN9, 6HKP0, 6HKP1
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.