C3
TRIPP LITE

Rack Enclosure, Mounting Style: Wall Mount, Load Rating: 140 lbs., 25.00" Height, 23.63" Width

  • Item # 6HKN9
  • My Part #
  • Mfr. Model # SRW12USG
  • Catalog Page # 347
  • UNSPSC # 56101530
Rack Enclosure, Mounting Style: Wall Mount, Load Rating:  140 lbs., 25.00" Height, 23.63" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $487.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 65.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Data Comm Cabinets
Perfect for organizing and protecting rack-mount servers, storage, and network/telecom equipment quickly. Black finish.

View More

Technical Specs

  • Item Rack Enclosure
  • Mounting Style Wall Mount
  • Height 25.00"
  • Width 23.63"
  • Depth 21.60"
  • Load Rating 140 lbs.
  • Finish Powder Coated
  • Rack Units 12U
  • Includes (20) M6 Screws, (20) M6 Cage Nuts, (20) M6 Washers, (20) 12-24 Screws, (2) Keys
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rack Enclosure, Mounting Style: Wall Mount, Load Rating: 140 lbs., 25.00 In Height, 23.63 In Width is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Solid Rack - My "Goto" rack The SRW12USG is a fantastic rack. From it's solid build to it's unique ability to be floor or wall mounted makes this little rack my go to rack for my customers. I have zero hesitation recommending this rack to my colleagues. Why are you still reading this? If you need a little rack that is built like a fortress look no further!
Date published: 2017-10-26
Rated 5 out of 5 by from Solid Rack - My "Goto" rack The SRW12USG is a fantastic rack. From it's solid build to it's unique ability to be floor or wall mounted makes this little rack my go to rack for my customers. I have zero hesitation recommending this rack to my colleagues. Why are you still reading this? If you need a little rack that is built like a fortress look no further!
Date published: 2017-10-26
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6HKN9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.