NC
TRIPP LITE

Rack Enclosure, Mounting Style: Wall Mount, Load Rating: 250 lbs., 25.00" Height, 23.63" Width

  • Item # 6HKN8
  • My Part #
  • Mfr. Model # SRW12US33
  • Catalog Page # 347
  • UNSPSC # 30161801
Rack Enclosure, Mounting Style: Wall Mount, Load Rating:  250 lbs., 25.00" Height, 23.63" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,093.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 115.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Data Comm Cabinets
Perfect for organizing and protecting rack-mount servers, storage, and network/telecom equipment quickly. Black finish.

View More

Technical Specs

  • Item Rack Enclosure
  • Mounting Style Wall Mount
  • Height 25.00"
  • Width 23.63"
  • Depth 33.50"
  • Load Rating 250 lbs.
  • Finish Powder Coated
  • Rack Units 12U
  • Includes (36) M6 Screws, (36) M6 Cage Nuts, (36) M6 Washers, (36) 12-24 Screws, (2) Keys
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rack Enclosure, Mounting Style: Wall Mount, Load Rating: 250 lbs., 25.00 In Height, 23.63 In Width is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I would highly recommend this product If you are limited on space or need an alternative to full standup racks then this is the product you want. Excellent design and installation options make this a "no-brainer" for any IT dept. Size, ventilation, accessibility are all great features on this unit.
Date published: 2015-12-03
  • y_2018, m_8, d_18, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6HKN8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.