Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TRIPP LITE

Inverter, 120VAC, 12VDC, 375W, 2-Outlet

  • Item # 3WA16
  • Mfr. Model # PV375
  • Catalog Page # N/A
  • UNSPSC # 32121705
Inverter,120VAC,12VDC,375W,2-Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Inverter
  • Inverter Output Voltage 120VAC
  • Inverter Input Voltage 12VDC
  • Nominal Output Power 375W
  • Peak Output Power 600W
  • Number of Outlets 2
  • Outlet Type Standard 3-Prong Outlet
  • DC Connection Cigarette Lighter Input
  • Height 2.00"
  • Width 4.25"
  • Depth 7.00"
  • Case Material Aluminum and Sheet Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.