Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Inverter, Power, 12VDC, 3000W, 4 Outlets

  • Item# 1AYA3
  • Mfr. Model# PV3000HF
  • Catalog Page# N/A
  • UNSPSC# 39121006
Inverter,Power,12VDC, 3000W, 4 Outlets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item PowerVerter Inverter
  • Output Voltage 120VAC
  • Input Voltage 12VDC
  • Output Watts 3000
  • Peak Output Power 6000
  • Number of Outlets 4
  • Height 4.00"
  • Width 10.5"
  • Depth 13.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.