Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TRIPP LITE

120VAC 13-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length

  • Item # 2GZT3
  • Mfr. Model # PDUMH15
  • Catalog Page # 360
  • UNSPSC # 39121610
120VAC 13-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $179.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Distribution Unit
  • Phase 1
  • Voltage 120VAC
  • Number of Outlets 13
  • Mounting Style Horizontal Rackmount/1U
  • Max. Amps 15
  • Cord Length 15 ft.
  • Circuit Breaker No
  • Length 4-1/2"
  • Receptacle Type NEMA 5-15R
  • Plug Type NEMA 5-15P
  • Metered Nonmetered
  • Housing Material Metal
  • Power Indicator Yes
  • Color Black
  • Width 17-1/2"
  • Height 1-3/4"
  • Special Features Digital Current Monitoring Display indicates total PDU power consumption in amps
  • Outlet Surge Protection No
  • GFCI Protected No
  • Standards UL Listed, CSA
  • Includes Digital Ammeter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


120VAC 13-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Solid well built Product is solid and well built. Quick look at display will let you know status. Front plug was a good idea.
Date published: 2012-02-27
  • y_2017, m_6, d_19, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2GZT3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.