ST
TRIPP LITE

Power Conditioner, 120V Input Voltage, 120V Output Voltage, 20A Max. Amps, Power Rating: 2.4kVA

  • Item # 5JK12
  • My Part #
  • Mfr. Model # LCR 2400
  • Catalog Page # 208
  • UNSPSC # 39121009
Power Conditioner, 120V Input Voltage, 120V Output Voltage, 20A Max. Amps, Power Rating: 2.4kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $441.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Line Conditioners
• Complete surge and line noise protection
By automatically regulating incoming voltage from 89 to 140VAC to provide nominal 120VAC power, conditioners keep equipment working through low-voltage (i.e., brownout) and high-voltage conditions.

View More

Technical Specs

  • Item Power Conditioner
  • Mounting Type Rack Mount
  • Max. Amps 20A
  • Input Voltage 120V
  • Output Voltage 120V
  • Power Rating 2.4kVA
  • Output Watts 2400
  • Hardwired/Corded Corded
  • Width 19"
  • Depth 5"
  • Height 5-1/4"
  • Phase 1
  • Voltage Regulation % -10, +9%, +16%
  • Cord Length 12 ft.
  • Number of Outlets 14
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Features LEDs Display Incoming Voltage Range, Surge Suppression and Line Fault Status
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Power Conditioner, 120V Input Voltage, 120V Output Voltage, 20A Max. Amps, Power Rating: 2.4kVA is rated 4.9 out of 5 by 58.
Rated 5 out of 5 by from So Far So Good! My band bought one unit (and a 4u rack case to put it in) to try out. Our first job using it was at a large hotel in one of their many ballrooms. The 12' power cord wasn't long enough and so I had to add an extension cord to reach the wall outlet. Other than that, the unit ran fine all night and showed us that the hotel was providing good power. We now plan to buy a second unit to cover the rest of the band. The unit feels solid and should last many years.
Date published: 2018-01-26
Rated 5 out of 5 by from So Far So Good! My band bought one unit (and a 4u rack case to put it in) to try out. Our first job using it was at a large hotel in one of their many ballrooms. The 12' power cord wasn't long enough and so I had to add an extension cord to reach the wall outlet. Other than that, the unit ran fine all night and showed us that the hotel was providing good power. We now plan to buy a second unit to cover the rest of the band. The unit feels solid and should last many years.
Date published: 2018-01-26
Rated 5 out of 5 by from Reliable I have been using the TrippLite power conditioner for many years. I have worn out one of them and am on my second one. I highly recommend them to anyone who needs to provide even power to a machine.
Date published: 2017-12-08
Rated 5 out of 5 by from Reliable I have been using the TrippLite power conditioner for many years. I have worn out one of them and am on my second one. I highly recommend them to anyone who needs to provide even power to a machine.
Date published: 2017-12-08
Rated 4 out of 5 by from So far so good I've owned it for a month...seems to be working fine no issues.
Date published: 2017-11-18
Rated 4 out of 5 by from So far so good I've owned it for a month...seems to be working fine no issues.
Date published: 2017-11-18
Rated 5 out of 5 by from So far so good Have a high end refrigerator that is plug in into it, so far so good!
Date published: 2017-07-30
Rated 5 out of 5 by from So far so good Have a high end refrigerator that is plug in into it, so far so good!
Date published: 2017-07-30
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_58
  • loc_en_US, sid_5JK12, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.