Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

120VAC 12 (6 Front, 6 Rear)-Outlet Power Distribution Unit, 20 Max. Amps, 15 ft. Cord Length

  • Item# 2MY50
  • Mfr. Model# RS1215-20
  • Catalog Page# 513
  • UNSPSC# 39121710
120VAC 12 (6 Front, 6 Rear)-Outlet Power Distribution Unit, 20 Max. Amps, 15 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $186.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for standard 19-inch racks (1U high), this strip has 6 outlets in the front and 6 in the rear.

View More

Technical Specs

  • Item Power Distribution Unit
  • Phase 1
  • Voltage 120VAC
  • Number of Outlets 12 (6 Front, 6 Rear)
  • Mounting Style Rack
  • Max. Amps 20
  • Cord Length 15 ft.
  • Circuit Breaker Yes
  • Length 17-1/2"
  • Receptacle Type NEMA 5-20R
  • Plug Type NEMA 5-20P
  • Housing Material Metal
  • Outlet Center Distance 2-13/16" Front, 2-7/8" Rear
  • Power Indicator Yes
  • Color Black
  • Width 1-3/4"
  • Height 4-1/2"
  • Outlet Surge Protection No
  • GFCI Protected No
  • Standards UL and cUL Listed
  • Includes Instruction Manual with Warranty Information
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Extremely Well Constructed I use this 20 amp power strip to power my audiophile grade stereo equipment and home theater components to a dedicated 20 amp outlet. The components draw a lot of power and require a 20 amp power strip to provide enough juice. The Tripp Lite powerstrip is well built, feels sturdy, and looks like it can handle just about anything you plug into it. If you have needs beyond the normal 15 amp plastic cheap power strip, this is your product. This power strip will last me for my lifetime and beyond. December 8, 2011
  • 2016-08-25 T02:37:58.410-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2MY50, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.