Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Yellow/Black Metal Outlet Strip, 6 Number of Outlets, 6 ft. Cord Length

  • Item# 2KGF4
  • Mfr. Model# TLM626NS
  • Catalog Page# 513
  • UNSPSC# 39121610
Yellow/Black Metal Outlet Strip, 6 Number of Outlets, 6 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $44.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.63 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tripp Lite power strip is designed to safely distribute power to connected equipment in harsh environments. It provides a convenient source for multiple outlets wherever they're needed. Its outlets distribute AC power to a wide range of power tools, pumps, air compressors, and more.

View More

Technical Specs

  • Item Outlet Strip
  • Medical Grade No
  • Housing Material Metal
  • Mounting Style Keyhole
  • Number of Outlets 6
  • Amps 15
  • Color Yellow/Black
  • Cord Length 6 ft.
  • Number of Power Switches 1
  • Power Indicator Yes
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Voltage 120
  • NEC Cord Designation SJT
  • For Use With Industrial, Automotive, Factory and Hardware Environments
  • Length 12-15/64"
  • Width 2-5/16"
  • Height 1-1/4"
  • Circuit Breaker Yes
  • Gauge/Conductor 14/3
  • Includes Four Safety Covers, Owner's Manual
  • Standards UL and cUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Well built, solid Power Strip! I have been very satisfied with this product. The build quality is excellent. I have already had it for 2 years fully loaded and no issues. And, I expect to get many more years from it. October 5, 2014
Rated 5 out of 5 by Awesome Power Strip I've had my triplite for over 8 months now and it is the best Safety strip I've ever owned. It's convenient, has enough outlets that I don't have to worry about using extraneous ports or extension cords, and has never cut out or failed me. Worth the price. Definite recommend! September 5, 2013
  • 2016-08-27 T04:31:51.175-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2KGF4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.