Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Yellow/Black Metal Outlet Strip, 8 Number of Outlets, 15 ft. Cord Length

  • Item# 2KGF2
  • Mfr. Model# TLM815NS
  • Catalog Page# 513
  • UNSPSC# 39121610
Yellow/Black Metal Outlet Strip, 8 Number of Outlets, 15 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $111.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.87 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tripp Lite power strip is designed to safely distribute power to connected equipment in harsh environments. It provides a convenient source for multiple outlets wherever they're needed. Its outlets distribute AC power to a wide range of power tools, pumps, machinery, air compressors, and more.

View More

Technical Specs

  • Item Outlet Strip
  • Medical Grade No
  • Housing Material Metal
  • Mounting Style Keyhole
  • Number of Outlets 8
  • Amps 15
  • Color Yellow/Black
  • Cord Length 15 ft.
  • Number of Power Switches 1
  • Power Indicator Yes
  • Number of Outlet Rows 2
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Voltage 120
  • NEC Cord Designation SJT
  • For Use With Industrial, Automotive, Factory and Hardware Environments
  • Length 10-1/4"
  • Width 5-1/8"
  • Height 1-9/16"
  • Circuit Breaker Yes
  • Gauge/Conductor 14/3
  • Includes Four Safety Covers, Owner's Manual
  • Standards UL and cUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by this i a great power strip, willand have recomended it to ot i use this in my motor cycle trailer to work on my bikes with electrical power tools. it is powered by a heavy duty power cord and also by a generator. it will not trip even if my air conditioner or heater is hooked to the strip. its used every weekend and some week days. it is great......... December 3, 2015
Rated 5 out of 5 by perfect I love this strip. It's durable with a long cable and plenty of plug space. October 14, 2014
Rated 5 out of 5 by This product met and exceeded my expectations! Our office has a very strict requirements on power strips and we have very limited outlets available. With the length of the cord and self storage of the cord makes it very covenant to use. Also the building manager approves of its design and features. April 5, 2012
  • 2016-08-28 T04:35:26.065-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2KGF2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.