Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Plug-In GFCI with Cord, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P

  • Item# 2KGE9
  • Mfr. Model# TLM812GF
  • Catalog Page# 513
  • UNSPSC# 39121610
Plug-In GFCI with Cord, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $179.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.74 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tripp Lite power strip is designed to safely distribute power to connected equipment in harsh environments. It provides a convenient source for multiple outlets wherever they're needed. The 8 outlets can distribute power to a wide range of power tools, pumps, machinery, air compressors, and more.

View More

Technical Specs

  • Item Plug-In GFCI with Cord
  • Cord Length 12 ft.
  • Color Yellow/Black
  • Amps 15
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Enclosure Rating Indoor
  • Outlet Configuration 1 Outlet
  • NEC Cord Designation SJT
  • Range of Lengths 11 to 15 ft.
  • Voltage Rating 120VAC
  • Hz 60
  • Gauge/Conductor 14/3
  • Standards UL and cUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Best powers trip I ever used This unit has been through all kinds of weather and never failed. September 4, 2013
Rated 5 out of 5 by Excellent power strip you can use in any harsh locations. Tripp Lite TLM825SA 8-Outlet Safety Surge Protector is really well made with very sturdy case and power surge protection. I had used some cheap outdoor power strip. It broke after a few months. With this product, I can have a peaceful mind using it under any weather. December 7, 2011
  • 2015-09-08T19:47:03.272-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2KGE9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.