Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Beige Metal Outlet Strip, 6 Number of Outlets, 15 ft. Cord Length

  • Item# 2KGD9
  • Mfr. Model# 6SPDX-15
  • Catalog Page# 513
  • UNSPSC# 39121610
Beige Metal Outlet Strip, 6 Number of Outlets, 15 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $55.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corded, multi-outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes this unit ideal for distributing alternative waveform UPS or generator power.

View More

Technical Specs

  • Item Outlet Strip
  • Medical Grade No
  • Housing Material Metal
  • Mounting Style Keyhole
  • Number of Outlets 6
  • Amps 15
  • Color Beige
  • Cord Length 15 ft.
  • Number of Power Switches 1
  • Power Indicator Yes
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Voltage 120
  • Outlet Center Distance 1-1/2"
  • For Use With Offers Multiple Outlet Power Distribution in Workbench, Wallmount or Floor Mount Applications, Unfiltered Electrical Pass-through Makes The 6SPDX-15 Ideal For Distributing Alternate Waveform UPS or Generator Power to Protected Equipment
  • Length 12-1/2"
  • Width 2-1/2"
  • Height 1-1/2"
  • Circuit Breaker Yes
  • Standards UL and cUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Commercial Duty Power Strip We have used these along with the 6ft cord model as the only power strips purchased for our business. An excellent choice!! October 1, 2014
  • 2016-08-26 T00:48:40.313-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2KGD9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.