Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TRIPP LITE

120VAC 10-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length

  • Item# 2KGD8
  • Mfr. Model# UL800CB-15
  • Catalog Page# N/A
  • UNSPSC# 39121610
120VAC 10-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $84.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corded, multi-outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes this unit ideal for distributing alternative waveform UPS or generator power.

View More

Technical Specs

  • Item Power Distribution Unit
  • Phase 1
  • Voltage 120VAC
  • Number of Outlets 10
  • Mounting Style Keyhole
  • Max. Amps 15
  • Cord Length 15 ft.
  • Circuit Breaker Yes
  • Length 17-1/2"
  • Receptacle Type NEMA 5-15R
  • Plug Type NEMA 5-15P
  • Housing Material Metal
  • Power Indicator Yes
  • Color Black
  • Width 4"
  • Height 1-3/4"
  • Outlet Surge Protection No
  • GFCI Protected No
  • Standards UL and cUL Listed
  • Includes Instruction Manual with Warranty Information
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


120VAC 10-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Great Product We have about 10 of these in various locations and under a range of environmental conditions. They have held up great for over a year. They are well constructed and have given us zero issues.
Date published: 2012-10-29
Rated 5 out of 5 by from Great for multiple outlet needs This is a great product to distribute power for multiple test equipment on my workbench. No issues after 1+ year of heavy use.
Date published: 2011-12-09
  • y_2017, m_3, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2KGD8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.