ST
TRIPP LITE

Outlet Strip, 4 Outlets, 15.0 Max. Amps, 10 ft. Cord Length

  • Item # 25D145
  • My Part #
  • Mfr. Model # PS410HGOEMX
  • Catalog Page # 400
  • UNSPSC # 39121610
Outlet Strip, 4 Outlets, 15.0 Max. Amps, 10 ft. Cord Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile Tripp-Lite power distribution strip designed to be installed on any mobile cart, bed, IV pole, etc. A built in cord wrap system keeps unused cord organized securely in place, reducing tripping hazards and making the patient care area safer. The optional drip shield provides extra protection from liquids being used in the environment. It features 4 hospital-grade output receptacles, a hospital-grade cord, and two built-in resettable circuit breakers that control power to all outlets and protect against overloads. Switchless design prevents accidental shutoff. Optional -use keyhole mounting tabs and flanges.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Medical Grade Yes
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Number of Total Outlets - Ext. Cords and Outlet Strips 4
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Cord Length - Ext. Cords and Outlet Strips 10 ft.
  • Number of Power Switches 0
  • Power Indicator No
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R-HG
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P-HG
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Mounting Style Keyhole
  • Color - Ext. Cords and Outlet Strips White
  • Medical Facility Use Special Use - Patient Care - Only When Permanently Mounted
  • Voltage 120
  • NEC Cord Designation SJT
  • For Use With Mobile Carts, Beds, IV Poles and Other UL 1363A Certified Usages, Can Be Used In Patient Care Areas, When Properly Mounted
  • Length 9-15/16"
  • Width 4-9/32"
  • Height 2-11/64"
  • Circuit Breaker Yes
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
  • Includes Cord Wrap, Drip Shield, Owner's Manual and Warranty Information
  • Standards TUV tested to UL 1363A
  • Footnotes 8,12,13
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.