ST
TRIPP LITE

Line Interactive UPS System, 1.00kVA, 750.0W, 27.5 min./11 min. Backup Time

  • Item # 3RY93
  • My Part #
  • Mfr. Model # SMART1200XLHG
  • Catalog Page # 213
  • UNSPSC # 39121011
Line Interactive UPS System, 1.00kVA, 750.0W, 27.5 min./11 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $940.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system meets the strict leakage requirements for medical equipment used in nonlife-support applications. It keeps computers working through routine emergency power checks, low voltage (brownout), and high voltage conditions without using battery power. It also provides portable power for computers on carts.

View More

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 1.00kVA
  • Watts - UPS Systems 750.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 27.5 min./11 min.
  • Mounting - UPS Systems Tower/Wall
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 4
  • Medical Grade Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 7.5"
  • Depth 9.0"
  • Height 12.7"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 9.2A
  • Phase 1
  • Ports DB9 Serial, USB
  • Special Features Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output, Extended Runtime w/BP36V15-2U, BP36V42-3U
  • Standards UL1778, CSA, FCC Part 15 Category A (EMI), UL60601-1 (Medical Grade)
  • Includes PowerAlert Software and Cables
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.