DV
TRIPP LITE

Line Interactive UPS System, 2.20kVA, 1.60kW, 19 min./7 min. Backup Time

  • Item # 36HW09
  • My Part #
  • Mfr. Model # SMART2200VSXL
  • Catalog Page # N/A
  • UNSPSC # 39121011
Line Interactive UPS System, 2.20kVA, 1.60kW, 19 min./7 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 2.20kVA
  • Watts - UPS Systems 1.60kW
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 19 min./7 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 10
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R, 5-15/20R, L14-30R, L6-30R
  • NEMA Plug Configuration 5-20P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 9.2"
  • Depth 12.0"
  • Height 14.2"
  • Cord Length 8 ft.
  • Display Type LED
  • Hz 60
  • Input Current 16.0A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Extended Run
  • Standards UL
  • Includes PowerAlert Software and Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.