TP
TRIPP LITE

Line Interactive UPS System, 2.20kVA, 1.92kW, 12 min./4.5 min. Backup Time

  • Item # 36HW07
  • My Part #
  • Mfr. Model # SMART2200RM2UN
  • Catalog Page # N/A
  • UNSPSC # 39121011
Line Interactive UPS System, 2.20kVA, 1.92kW, 12 min./4.5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,518.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 69.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 2.20kVA
  • Watts - UPS Systems 1.92kW
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 12 min./4.5 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 8
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R, 5-15/20R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 1 to 5 msec
  • Width 17.5"
  • Depth 19.5"
  • Height 3.5"
  • Cord Length 10 ft.
  • Display Type LCD
  • Hz 60
  • Input Current 20.0A
  • Phase 1
  • Ports USB, DB9 Serial, and EPO
  • Special Features Hot Swappable Batteries
  • Standards UL
  • Includes PowerAlert Software with USB, Serial and EPO Cables, 4-Post Rack Mount Installation Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


UPS System, 2.2kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 8 is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from Decent UPS for the money Easy to install, setup and operate but the users manual is lacking in information about EMI radiation and susceptibility.
Date published: 2015-12-16
Rated 4 out of 5 by from Decent UPS for the money Easy to install, setup and operate but the users manual is lacking in information about EMI radiation and susceptibility.
Date published: 2015-12-16
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_36HW07, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.