C3
TRIPP LITE

Line Interactive UPS System, 3.00kVA, 2.88kW, 10 min./3 min. Backup Time

  • Item # 30UJ59
  • My Part #
  • Mfr. Model # SMART3000RMXL2U
  • Catalog Page # N/A
  • UNSPSC # 39121011
Line Interactive UPS System, 3.00kVA, 2.88kW, 10 min./3 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,478.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 85.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Line Interactive UPS System helps to provide nominal, conditioned voltage for applications in which fluctuating voltage (low/high) affects equipment operation. It can also help provide backup power and power protection for critical equipment during power blackout conditions.

View More

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 3.00kVA
  • Watts - UPS Systems 2.88kW
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 10 min./3 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 9
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15/20R, L5-30R
  • NEMA Plug Configuration L5-30P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 5 msec
  • Width 17.5"
  • Depth 19.0"
  • Height 3.5"
  • Cord Length 10 ft.
  • Display Type LCD
  • Hz 60
  • Input Current 24.0A
  • Phase 1
  • Ports Slot for SNMPWEBCARD, USB, RS232, and EPO
  • Special Features Cold Start Operation Supported, Hot Swappable Batteries, Individually Controllable Load Banks, Schedulable Daily Hours of Economy Mode Operation
  • Standards UL1778
  • Includes PowerAlert Software with USB, Serial and EPO Cables, 4-Post Rack Mount Installation Kit
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 3kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 9 is rated 4.6 out of 5 by 10.
Rated 5 out of 5 by from Awesome reliable product every time (10+ years customer) I use and trust Tripp-lite overall product line.
Date published: 2018-04-08
Rated 5 out of 5 by from Sleek, simple, and just works Replaced an older different brand with this Tripp-Lite. This product had minimal setup or configuration. Nothing complex everything just works.
Date published: 2017-05-26
Rated 5 out of 5 by from Nice Unit We needed to replace 4 smaller devices with one device that would handle everything. I sized everything as best I could, then contacted CDW & Tripp-Lite to discuss. They confirmed that the SMART3000RMXL2U should do the job. We added one 3U Battery to the UPS, and now have a huge window when there's a power outage. Front Display tells me pretty much everything I need to know. May go back and add a NIC at a later date. Only addition that I could ask for would be for the UPS to Auto-Sense the additional Batteries.
Date published: 2017-01-12
Rated 5 out of 5 by from Reliable, Effective Power Support I've purchased the SmartPro for my own office, plus I've sold my Hospitality Client this same system for all 75 of their hotels. I would recommend the Tripp-Lite UPS systems to anyone looking for uninterrupted power supply.
Date published: 2015-12-29
Rated 4 out of 5 by from Great solution for 72U Rack can expand to meet capacity The UPS is simple to install and connect to our 220VAC. Also have one for our NETAPP with extended Battery PACK. PROS: Expandable to meet higher capacity, CAUTION: there are 3 options to expand 1 only allows one additional battery the other two allow 2x 2u or 2x 3u battery packs. CON: When expanding you need connect laptop to the UPS and do an upgrade for the sensor show new battery capacity.
Date published: 2015-12-03
Rated 5 out of 5 by from Excellent Product I have 7 of these units in our newest location and they are working great! We have the SNMP WEBCARD installed in them all and the web-based management works very well. Java wants you to put the actual ip/url of each device in their "excemption list" in order to approve talking to them but once you get past that, everything else is 5x5.
Date published: 2015-02-24
Rated 5 out of 5 by from Good units I purchased 3 of these units with the external batteries as the next purchase. We haven't had a power outage yet but I tested the quick fail-over by switching off the breaker and everything functioned as it should. The size of the units is great, they are not full depth units and are much lighter than our old ups but have good battery life. As a note, the fans are noticeable on the units and sound like a dying fan on a router or switch, but I don't know if that is normal. For the price under $1k I can't complain.
Date published: 2015-01-29
Rated 5 out of 5 by from Working great since december April, 2012 This one is great and haven't had any problem since the installation. There have been power outages in the server room, but this guy handled it fine. Bought additional warranty, just in case ;) But now I wonder why I bought it ,lol.
Date published: 2013-09-05
  • y_2018, m_12, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_30UJ59, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.