NC
TRIPP LITE

Line Interactive UPS System, 1.50kVA, 980.0W, 20 min./7 min. Backup Time

  • Item # 30UJ53
  • My Part #
  • Mfr. Model # SMART1500XL
  • Catalog Page # N/A
  • UNSPSC # 39121011
Line Interactive UPS System, 1.50kVA, 980.0W, 20 min./7 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $799.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Line Interactive UPS System helps to provide nominal, conditioned voltage for applications in which fluctuating voltage (low/high) affects equipment operation. It can also help provide backup power and power protection for critical equipment during power blackout conditions.

View More

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 1.50kVA
  • Watts - UPS Systems 980.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 20 min./7 min.
  • Mounting - UPS Systems Desktop/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 7.5"
  • Depth 9.5"
  • Height 12.5"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 12.0A
  • Phase 1
  • Ports Slot for SNMPWEBCARD, USB, RS232, and EPO
  • Special Features Cold Start Operation Supported, Hot Swappable Batteries
  • Standards UL1778
  • Includes PowerAlert unattended shutdown and UPS/Power monitoring software, USB and DB9 monitoring cables
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 1.5kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 6 is rated 4.8 out of 5 by 5.
Rated 4 out of 5 by from So far it has the wattage to keep all our network devices up The SmartPro has the wattage and run time needed to keep all our network devices up and running. Just a bit loud if you sat next to the fans all day. However, it is implemented in our IT closet.
Date published: 2017-04-14
Rated 5 out of 5 by from Great product. Meets all expectations. What can I say? It works and works well.
Date published: 2017-01-22
Rated 5 out of 5 by from solid unit A local telco was tossing a bunch of these out due to battery failure, so the price was certainly right. Put in 3 new 9aH batteries and good as new. I run my cable modem, router, NAS, and laptop on this unit and it barely sees the load (6%).
Date published: 2014-01-23
Rated 5 out of 5 by from Great Product This unit will run desktop computer system with router. No problem with battery backup. (I get about 2 hrs on batery)
Date published: 2013-07-19
Rated 5 out of 5 by from Very stable product and easy to configure. We installed this product and configured it in Windows without any problems. This is a must have item four your SOHO.
Date published: 2012-11-09
  • y_2018, m_10, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_30UJ53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.