C3
TRIPP LITE

Line Interactive UPS System, 1.00kVA, 800.0W, 15 min./5.3 min. Backup Time

  • Item # 30UJ47
  • My Part #
  • Mfr. Model # SMART1000RM2U
  • Catalog Page # N/A
  • UNSPSC # 39121011
Line Interactive UPS System, 1.00kVA, 800.0W, 15 min./5.3 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $627.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Line Interactive UPS System helps to provide nominal, conditioned voltage for applications in which fluctuating voltage (low/high) affects equipment operation. It can also help provide backup power and power protection for critical equipment during power blackout conditions.

View More

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 1.00kVA
  • Watts - UPS Systems 800.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 15 min./5.3 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 17.3"
  • Depth 12.5"
  • Height 3.4"
  • Cord Length 10 ft.
  • Display Type LCD
  • Hz 60
  • Input Current 9.2A
  • Phase 1
  • Ports Slot for SNMPWEBCARD, USB, RS232, and EPO
  • Special Features Hot Swappable Batteries
  • Standards UL1778
  • Includes PowerAlert Software, USB, Serial and EPO Cables and 4-Post Rackmount Installation Kit
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 1kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 6 is rated 4.1 out of 5 by 8.
Rated 5 out of 5 by from Smart pro backup One of the best back up units to use. Software and setup is easy. Unit is super quiet and mounts onto any rack. Will buy another unit in the future.
Date published: 2017-10-28
Rated 3 out of 5 by from Two SmartPro replacing two Smart1500 that died. So far Smart Pro 120 1kVA 800 W installation has gone very well. Just hope they last longer the smart1500 that failed after two years. It is really too soon to know whether I would recommend to a friend:)
Date published: 2016-05-04
Rated 5 out of 5 by from No problems The initial battery lasted a long time. The UPS warned us when it needed changing. It was easy to change out.
Date published: 2015-01-29
Rated 4 out of 5 by from Functional Does the intended job according to spec. Nothing fancy about it, just does the job, which is all I expect.
Date published: 2013-09-05
Rated 4 out of 5 by from Love the design & display easy to install on our rack/love the easy access to the batteries when you need to replace them/the scrolling display takes away any question of what "idiot lights" mean and is in plain english.
Date published: 2012-12-19
Rated 4 out of 5 by from it is ok It was working for many years but then battery started to die one after another. Well it was good device and I liked it performance and a lot of features in built-in web interface. Though improve batteries' lifetime would be nice. Still pretty nice product for it's price.
Date published: 2012-10-29
Rated 4 out of 5 by from Replacement Rack UPS One of our APC units died for the second time in 2 months. I was recommended this unit by my Zones Rep and so far so good. My only complaint is it did not ship with an option to mount on square 4 post server rack mounts...
Date published: 2012-10-01
Rated 4 out of 5 by from I recommend these for most of my SMB phone system customers This is a great fit for a 15-30 minute runtime for small (<60 user) phone systems supporting digital sets. I would recommend a larger capacity UPS if supporting IP sets running off of a co-located POE LAN switch due to the additional power draw.
Date published: 2011-12-08
  • y_2018, m_12, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_30UJ47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.